Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 100 PK
Mfr # PSB-100
Zoro # G3745725
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type CAT6 Cable, RG-6/U Coaxial Cable, RG-62/U Coaxial Cable, RG-62A Coaxial Cable
- Size 1/4 in
- Color Black
- Material Plastic, Steel
- Finish Zinc Plated
Product Information
- Brand Gardner Bender
- MFR # PSB-100
- Zoro # G3745725
- UPC # 032076003265
- Country of Origin United States
- Category Staples
Dimensions
Size | 1/4 in |
Cable Staple Size | 1/4 in |
Details
Item | Cable Staples |
For Wire/Cable Type | CAT6 Cable, RG-6/U Coaxial Cable, RG-62/U Coaxial Cable, RG-62A Coaxial Cable |
Color | Black |
Material | Plastic, Steel |
Finish | Zinc Plated |
For Use On | Wood |
Compatible Material | Wood |
Manufacturer Location | Made in USA* |
Description
Product details about the GARDNER BENDER - PSB-100 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - PSB-100 Cable Staples are designed with a size of 1/4 inch, making them suitable for use with various types of cables including CAT6 Cable, RG-6/U Coaxial Cable, RG-62/U Coaxial Cable, and RG-62A Coaxial Cable. These staples are built to secure these cable types efficiently and effectively.
Constructed from durable plastic and steel materials, the GARDNER BENDER - PSB-100 Cable Staples offer robustness that can withstand regular usage. The zinc-plated finish on these staples provides an additional layer of protection against corrosion or rusting which contributes to their longevity. Their black color offers a discreet appearance when used on wood surfaces.
These cable staples come in a small pack size which is adequate for smaller projects or tasks. They are compatible with wood material and are designed for use specifically on such surfaces. Manufactured in the USA*, you can trust the quality craftsmanship behind each staple in your pack. With their specific design attributes and compatibility features, the GARDNER BENDER - PSB-100 Cable Staples serve as a reliable choice for securing various types of cables onto wooden structures.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - PSB-100 Cable Staples are designed with a size of 1/4 inch, making them suitable for use with various types of cables including CAT6 Cable, RG-6/U Coaxial Cable, RG-62/U Coaxial Cable, and RG-62A Coaxial Cable. These staples are built to secure these cable types efficiently and effectively.
Constructed from durable plastic and steel materials, the GARDNER BENDER - PSB-100 Cable Staples offer robustness that can withstand regular usage. The zinc-plated finish on these staples provides an additional layer of protection against corrosion or rusting which contributes to their longevity. Their black color offers a discreet appearance when used on wood surfaces.
These cable staples come in a small pack size which is adequate for smaller projects or tasks. They are compatible with wood material and are designed for use specifically on such surfaces. Manufactured in the USA*, you can trust the quality craftsmanship behind each staple in your pack. With their specific design attributes and compatibility features, the GARDNER BENDER - PSB-100 Cable Staples serve as a reliable choice for securing various types of cables onto wooden structures.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plow Bolt, 3/8"-16 Thrd Sz, 1" L, Flat Head, Steel, Plain, 100 PK (01225)
- ZORO SELECT Thread Repair Kit, Knife Thread Inserts, Plain 18-8 Stainless Steel, 6 Inserts (EZ-400-332-CR)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish (1531)
- ALLIED TITANIUM M8-1.25 Pitch X 8mm Set Screw, Socket Drive with Cup Point, Grade 2 (CP) (0001797)
- GARDNER BENDER Insulated Cable Staples, 1/8 in Leg L, Polyethylene (PSB-160)
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (MPS-2080)
- GARDNER BENDER Cable Staples, Steel, 100 PK (GSE-710)
- GARDNER BENDER Polyethylene Coax Cable Clamp 20 pk (PEC-31525)
- GARDNER BENDER Cable Staples, Plastic, Steel, 4 PK (GSE-304)
- GARDNER BENDER Cable Staples, Plastic, Steel, 5 PK (GSE-505)
- SPOTNAILS Staples, 1/2 in Leg L, 18-8 Stainless Steel (98008SS)
- Gardner Bender