Shop All Staples
Gardner Bender
Cable Staples, Plastic, Steel, 100 PK
Mfr # MSI-150
Zoro # G3745296
product price: $3.39
/pk 100, $0.03/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wire/Cable Type AC Wire, BX Wire, Metal-Clad Cable, NM Cable, UF Cable
- Size 1/2 in
- Color Blue
- Material Plastic, Steel
- Finish Plain
Product Information
- Brand Gardner Bender
- MFR # MSI-150
- Zoro # G3745296
- UPC # 032076894481
- Country of Origin United States
- Category Staples
Dimensions
Size | 1/2 in |
Cable Staple Size | 1/2 in |
Details
For Wire/Cable Type | AC Wire, BX Wire, Metal-Clad Cable, NM Cable, UF Cable |
Item | Cable Staples |
Color | Blue |
Material | Plastic, Steel |
Finish | Plain |
For Use On | Wood |
Compatible Material | Wood |
Manufacturer Location | Made in USA* |
Description
Product details about the GARDNER BENDER - MSI-150 Cable Staples.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - MSI-150 Cable Staples are designed with a size of 1/2 inch, making them suitable for use in various applications. These staples can accommodate AC Wire, BX Wire, Metal-Clad Cable, NM Cable, and UF Cable types. The 1/2 inch cable staple size is built to provide adequate fastening without causing damage or strain to the cables.
Crafted from plastic and steel materials, these cable staples offer durability and strength. They come in a distinct blue color that aids visibility during installation or maintenance tasks. The plain finish on these staples provides a clean look while maintaining their robustness over time.
These cable staples are compatible with wood material and are intended for use on wood surfaces. Manufactured in the USA*, they meet high-quality standards that professionals expect from their construction supplies. Each pack comes as a small pack size which is convenient for smaller projects or businesses that require fewer quantities at once but still demand reliable performance from their fasteners.
Cable staples are special types of fasteners designed to secure wires or cables against a surface, such as telephone wires or electrical cables. These staples generally feature a plastic saddle that prevents damage to the cable, and sharper legs that provide a secure hold into the surface. They're typically used in electrical work or communications applications and are often made of a rust-resistant metal for durability. A specific style of staple gun is used to apply these staples, ensuring safe and secure cable installation.
The GARDNER BENDER - MSI-150 Cable Staples are designed with a size of 1/2 inch, making them suitable for use in various applications. These staples can accommodate AC Wire, BX Wire, Metal-Clad Cable, NM Cable, and UF Cable types. The 1/2 inch cable staple size is built to provide adequate fastening without causing damage or strain to the cables.
Crafted from plastic and steel materials, these cable staples offer durability and strength. They come in a distinct blue color that aids visibility during installation or maintenance tasks. The plain finish on these staples provides a clean look while maintaining their robustness over time.
These cable staples are compatible with wood material and are intended for use on wood surfaces. Manufactured in the USA*, they meet high-quality standards that professionals expect from their construction supplies. Each pack comes as a small pack size which is convenient for smaller projects or businesses that require fewer quantities at once but still demand reliable performance from their fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Flange Nut, 3/8"-16, Steel, Zinc Plated (A04202400FLZ)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 5 PK (78762)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M10-1.5x20mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 100PK (981968-100)
- SENCO Collated Finishing Nail, 1-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees (A301500)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (GSE-250)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (MSI-550)
- GARDNER BENDER Cable Staples, Plastic, Steel, 50 PK (PS-50)
- GARDNER BENDER Insulated Cable Staples, 1-1/4 in Leg L, Polyethylene (GSE-505)
- GARDNER BENDER Staples, 1-7/16 in Leg L, Steel, 100 PK (GSE-410)
- GARDNER BENDER Cable Staples, Plastic, Steel, 5 PK (GSE-505)
- ARROW FASTENER Staples, 18 ga, Wide Crown, 1/4 in Leg L, 1250 PK (854SP)
- Gardner Bender