Shop All Staples
Gardner Bender
Cable Staples, 1-1/4 in Leg L, Steel
Mfr # MS-150
Zoro # G006881730
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Crown Width 1/2 in
- Material Steel
Product Information
- Brand Gardner Bender
- MFR # MS-150
- Zoro # G006881730
- UPC # 32076651503
- Country of Origin United States
- Category Staples
Dimensions
Leg Length | 1-1/4 in |
Crown Width | 1/2 in |
Details
Item | Cable Staples |
Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, M24-1.50 (82185)
- MIDWEST FASTENER 1/4"-20 x 3 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07689)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 3 1/2 in, Steel, Black Oxide, 2 PK (40405)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Stainless Steel Body, 100 PK (U34180.025.0810)
- GARDNER BENDER Cable Staples, 1-1/8 in Leg L, Steel (MS-1550T)
- GARDNER BENDER Cable Staples, Plastic, Steel, 500 PK (MSI-550)
- GARDNER BENDER Cable Staples, Plastic, Steel, 250 PK (PS-275N)
- GARDNER BENDER Cable Staples, Plastic, Steel, 200 PK (MPS-2125)
- GARDNER BENDER Insulated Cable Staples, 1/2 in Leg L, Polyethylene (PS-150Z)
- GARDNER BENDER Insulated Cable Staples, 1/8 in Leg L, Polyethylene (PSB-160)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel, 1000 PK (GRL15M)
- Gardner Bender