Shop All Cable Clamps & Clips
Gardner Bender
Cable Spacer, Snap Lock, Int Nail, Red, PK20
Mfr # MCS-20W
Zoro # G3746504
product price: $7.79
/pk 20, $0.39/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25 in
- Mounting Method Integrated Nail
- Color Red
- For Use With Complex Cable Runs: NM, Coaxial, And Cat5
- Clip Type Side Entry
Product Information
- Brand Gardner Bender
- MFR # MCS-20W
- Zoro # G3746504
- UPC # 032076057633
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Length | 2.25 in |
Slot Width | 6 in |
Slot Height | 2.8 in |
Width | 3 in |
Height | 2.25 in |
Length (Straight Wireway) | 2.25 in |
Details
Item | Fork Cable Spacer |
Mounting Method | Integrated Nail |
Color | Red |
For Use With | Complex Cable Runs: NM, Coaxial, And Cat5 |
Clip Type | Side Entry |
Material of Construction | Plastic |
Temp. Range | Not Rated |
Standards | RoHS Compliant |
Material | Polypropylene |
Flame Retardant | No |
Outdoor Use | No |
Metal Detectable | No |
Description
Fork Cable Spacer, Side Entry, Slot Width 6 in, Slot Height 2.8 in, Mounting Method Integrated Nail, Material Polypropylene, Color Red, Length 2.25 in, Width 3 in, Height 2.25 in, Temp. Range Not Rated, Standards RoHS Compliant, Flame Retardant No, Metal Detectable No, Outdoor Use No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OXP6X265, PSTL SHAFT 10.4 (OXP6X265)
- POWER FIRST Female Disconnect, Bare, 12-10AWG, PK50 (5UGN7)
- EATON Combination Connection Kit, For Frame D (XTPAXTPCD)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 3 M (GBLC2-D1-03)
- GARDNER BENDER Mounting Cable Tie, 8", 50 lb., Black, PK100 (48-308UVB)
- GARDNER BENDER Cable Organizer, 3 In, Holds Up To 100 lbs (CWT3RR25)
- GARDNER BENDER Push-Mount Base, Black, PK10 (45-PMBUVB)
- GARDNER BENDER Plastic Cable Clamp, 1/4" UVB, Black, PK18 (PPC-1525UVB)
- GARDNER BENDER Cable Organizer, 2 In, Holds Up To 50 lbs (CWT2RR25)
- GARDNER BENDER Cable Organizer, 1/4 In, Red (CW-T1RR50)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Cushion, PK50 (COL1409Z1)
- Gardner Bender Cable Clamps & Clips