Shop All Cable Clamps & Clips
Gardner Bender
Cable Organizer, 4 In, Holds UpTo 150 lbs
Mfr # CWT4RR20
Zoro # G3232652
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Method Hand Carry, Screw
- Color Black, Red
- For Use With Chains, Cords, Hoses
- Description/Special Features Easy Release Trigger, Large Hanghole, Large Securing Teeth Design, Stainless Steel Hinge, T Carrying Handle
- Size 3 1/2 in L x 5 in W x 7 in H
Product Information
- Brand Gardner Bender
- MFR # CWT4RR20
- Zoro # G3232652
- UPC # 032076077952
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Size | 3 1/2 in L x 5 in W x 7 in H |
Max. Bundle Dia. | 4 in |
Details
Item | Cable Wraptor |
Mounting Method | Hand Carry, Screw |
Color | Black, Red |
For Use With | Chains, Cords, Hoses |
Description/Special Features | Easy Release Trigger, Large Hanghole, Large Securing Teeth Design, Stainless Steel Hinge, T Carrying Handle |
Material | Stainless Steel |
Max. Load Capacity | 150 lb |
Description
Cable Wraptor, For Use With Chains, Cords, Hoses, Mounting Method Hand Carry, Screw, Max. Bundle Dia. 4 in, Max. Load Capacity 150 lb, Size 3 1/2 in L x 5 in W x 7 in H, Color Black, Red, Description/Special Features Easy Release Trigger, Large Hanghole, Large Securing Teeth Design, Stainless Steel Hinge, T Carrying Handle, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Winged - Fits Wire 18 - 12 AWG - 100 Pcs - Yellow (WWNUT-11-YW-100)
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained On, 1/2 hp, 10A @ 277V AC (32NT91-8)
- POWER FIRST Nylon Wire Terminal Kit 270 Piece w/Tool (24C971)
- GARDNER BENDER INSUL CLAMPS RUBR1/2""CD2 (PPR-1550)
- GARDNER BENDER Plastic Cable Clamp, 1/4" UVB, Black, PK18 (PPC-1525UVB)
- GARDNER BENDER CLAMP PLSTC WHT 1/4""CD18 (PPC-1525)
- GARDNER BENDER Plastic Bell Wire Clips, Stick-On, PK10 (GWC-1510)
- GARDNER BENDER 5 in. L Black Plastic Cord Clips (GCC-003)
- GARDNER BENDER Plastic Cable Clamp, 3/4", UVB Black, PK6 (PPC-1575UVB)
- QUICKCABLE Neopene Clamp, 5/8" Wide 3/8", PK10 (504502-010)
- Gardner Bender Cable Clamps & Clips