Shop All Automotive Battery Terminal Components & Parts
Gardner Bender
Battery Charging Clip, 5A, PK4
Mfr # 14-505
Zoro # G6926521
product price: $1.85
/pk 4, $0.46/ea
Sold in multiples of 5 for $9.25
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Application Battery and Testing Equipment Applications.
- Type Battery Charging Clip
- Features Non-insulated; Metal Construction for Durability; Dependable and Easy to Use
- Standards RoHS
Product Information
- Brand Gardner Bender
- MFR # 14-505
- Zoro # G6926521
- UPC # 032076145057
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Charging Clip,5A,PK4 |
Color | Silver |
Application | Battery and Testing Equipment Applications. |
Type | Battery Charging Clip |
Features | Non-insulated; Metal Construction for Durability; Dependable and Easy to Use |
Standards | RoHS |
Description
Battery Charging Clip,5A,PK4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN B-FORCE LED Light Bar (09-12212-60C)
- MARTIN TOOLS Light Weight Toe Dolly (1057)
- FEL-PRO Rear Axle Gasket, 4828 (4828)
- MILES LUBRICANTS 5 gal Gear Oil Pail 220 ISO Viscosity, 90W SAE, Yellow (MSF2014003)
- GARDNER BENDER Battery Charging Clip, 50A (14-550)
- GARDNER BENDER Battery Charging Clip, 10 Amp - 4 pk. (14-510)
- GARDNER BENDER Battery Charging Clip, 20A, PK2 (14-520)
- GARDNER BENDER Copper Wire Battery Clamps Multicolored 2 pk (14-610)
- GARDNER BENDER Battery Charging Clip, 30A, PK2 (14-530)
- QUICKCABLE Ford Powerstroke Diesel Cable, 108" (2116-001)
- VELVAC Right Angle Terminal 2/0 Ga Pos (057056)
- Gardner Bender Automotive Battery Equipment