Shop All Analog Multimeters
Gardner Bender
Analog Multimeter, 7 Func., 19 Range
Mfr # GMT-319
Zoro # G6926950
product price: $54.09
/ea
$54.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Protector Yes
- Maximum Sound Level Measurement 62 dB
- Maximum Operating Temperature 77 Degrees F
- Minimum DC Current Measurement 5 mA
- Parameters Measured AC Voltage, DC Current, DC Voltage, Resistance
Product Information
- Brand Gardner Bender
- MFR # GMT-319
- Zoro # G6926950
- UPC # 032076073008
- Country of Origin China
- Category Analog Multimeters
Dimensions
Battery Size | AAA |
Details
Item | Analog Multimeter,7 Func.,19 Range |
Overload Protector | Yes |
Maximum Sound Level Measurement | 62 dB |
Maximum Operating Temperature | 77 Degrees F |
Minimum DC Current Measurement | 5 mA |
Parameters Measured | AC Voltage, DC Current, DC Voltage, Resistance |
Minimum Operating Temperature | 64 Degrees F |
Minimum Sound Level Measurement | -8 dB |
Maximum AC Voltage Measurement | 1,000 V |
Basic AC Voltage Accuracy | +/-5.00% |
Maximum DC Current Measurement | 500 mA |
Resistance Measurement Accuracy | +/-4 Degrees arc of scale length |
Minimum AC Voltage Measurement | 10 V |
Maximum DC Voltage Measurement | 1,000 V |
Minimum DC Voltage Measurement | 2.5 V |
Battery Voltage | 1.5V DC |
Basic DC Voltage Accuracy | +/-4.00% |
Maximum Resistance Measurement | 10 megaohm |
Description
Analog Multimeter,7 Func.,19 Range, Resistance Measurement Accuracy +/-4 Degrees arc of scale length, Parameters Measured AC Voltage, DC Current, DC Voltage, Resistance, Basic AC Voltage Accuracy +/-5.00 Percent, Basic DC Voltage Accuracy +/-4.00 Percent, Minimum AC Voltage Measurement 10 V, Maximum AC Voltage Measurement 1,000 V, Minimum DC Voltage Measurement 2.5 V, Maximum DC Voltage Measurement 1,000 V, Minimum DC Current Measurement 5 mA, Maximum DC Current Measurement 500 mA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Handheld Micromanometer, 0 to 16 In WC (Fluke-922)
- KLEIN TOOLS Digital Multimeter, TRMS Auto-Ranging, 600V, Temp (MM420)
- EXTECH Battery Operated Megohmmeter, 1000VDC (MG310)
- REED INSTRUMENTS Pinless Moisture Meter (R6010)
- GARDNER BENDER Analog Multimeter, 5 Func., 12 Range (GMT-312)
- GARDNER BENDER Analog Multimeter, 6 Func., 14 Range (GMT-318)
- REED INSTRUMENTS Compact Multimeter with NCV (R5099)
- SIMPSON ELECTRIC Analog Railroad Tester, 600V, 30A, 6K Ohms (12113)
- PROSKIT Multi, function Analog Multimeter (MT-2019)
- UNITED SCIENTIFIC Voltmeter, 0-3V (MVT003)
- SIMPSON ELECTRIC Analog Multimeter, 1000V, 10A, 20M Ohms (260-8PRT)
- Gardner Bender Analog Multimeters