Shop All Cable Ties
Gardner Bender
8" L Heavy Duty Cable Tie Black PK 100
Mfr # 46-408UVB
Zoro # G4879476
product price: $25.75
/pk 100, $0.26/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Color Black
- Tensile Strength 120 lb.
- Cable Tie Duty Heavy Duty
Product Information
- Brand Gardner Bender
- MFR # 46-408UVB
- Zoro # G4879476
- UPC # 032076038809
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 8" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 120 lb. |
Cable Tie Duty | Heavy Duty |
Description
Cable Tie,Hvy-Duty,8 In.,120 lb,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Foot Switch, Air Air Foot Swit (4C-30F2-S)
- MONOPRICE Slim Cat6A Cable, PK10, 1 ft.Blue (15150)
- HUBBELL Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, TT-30R, Black (HBLTT30R)
- GE CURRENT Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- GARDNER BENDER 11" L Stainless Steel Cable Tie PK 10 (45-312SS)
- GARDNER BENDER Cable Tie, Self Cting, 11", 50 lb., Nat, PK50 (46-311SC)
- GARDNER BENDER 12" L Beadle Wrap Yellow PK 15 (45-12BEADYW)
- GARDNER BENDER Assorted Cable Ties PK 500 (50098N)
- GARDNER BENDER 8" L Beadle Wrap Black PK 40 (46-8BEADBK)
- GARDNER BENDER Cable Tie, HeavyDuty, 24", 175 lb., Nat, PK10 (45-524SP)
- SOUTH MAIN HARDWARE 8-in Releasable Pawl 50-lb, Black, 100 Speciality Tie (222026)
- Gardner Bender Cable Ties