Shop All Cable Ties
Gardner Bender
48" L Heavy Duty Cable Tie PK 50
Mfr # 46-448
Zoro # G4879345
product price: $37.59
/pk 50, $0.75/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Tensile Strength 175 lb.
- Cable Tie Duty Heavy Duty
Product Information
- Brand Gardner Bender
- MFR # 46-448
- Zoro # G4879345
- UPC # 032076043612
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 48" |
Details
Item | Cable Tie |
Tensile Strength | 175 lb. |
Cable Tie Duty | Heavy Duty |
Description
Cable Tie,Heavy-Duty,48 In.,175 lb.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lug Assembly, Aluminum (TBL200)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, PNP, 508mm, 12 to 24VDC (VM1PNOQ)
- SCHNEIDER ELECTRIC Non-Fusible Safety Switch, 600V AC/DC, 3 pole (VHU362RB)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-10-R)
- GARDNER BENDER 21" L Heavy Duty Cable Tie PK 10 (45-521)
- GARDNER BENDER Cable Tie, Self Cting, 11", 50 lb., Nat, PK50 (46-311SC)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- GARDNER BENDER 24" L Heavy Duty Cable Tie PK 50 (46-424)
- GARDNER BENDER Gardner Bender 623-46-310M Cable Tie 11 in. -75 Lb 1000-Bag (623-46-310M)
- GARDNER BENDER Cable Tie Mounting 8In (48-308)
- POWER FIRST 3.9" & 7.9" L Assorted Color Cable Tie Kit PK 500 (40J770)
- Gardner Bender Cable Ties