Shop All Cable Ties
Gardner Bender
48" L Heavy Duty Cable Tie Black PK 50
Mfr # 46-448UVB
Zoro # G4879336
product price: $45.59
/pk 50, $0.91/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Color Black
- Tensile Strength 175 lb.
- Cable Tie Duty Heavy Duty
Product Information
- Brand Gardner Bender
- MFR # 46-448UVB
- Zoro # G4879336
- UPC # 032076044756
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 48" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 175 lb. |
Cable Tie Duty | Heavy Duty |
Description
Cable Tie,Hvy-Duty,48 In.,175 lb,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, LR, Standards: CSA, UL (5133650)
- CONNTEK Conntek 20601, 25', 30A, Generator Power/Extension Cord with NEMA L14-30P to L14-30R (20601)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 24V AC, 120V AC, 240V AC (CE250N002)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 500 PK (46-507N)
- GARDNER BENDER 14" L Cable Tie PK 100 (46-315)
- GARDNER BENDER Gardner Bender 46-12BEADBK 12 in. Beadle Cable Tie (191712)
- GARDNER BENDER Assorted Cable Ties PK 500 (50398)
- GARDNER BENDER #4/0 Seu Cable Straps (GSE-402)
- GARDNER BENDER 24" L Heavy Duty Cable Tie Black PK 50 (46-424UVB)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S8-C0)
- Gardner Bender Cable Ties