Shop All Wire Terminals
Gardner Bender
22-10 AWG Wire Termination Kit 80 Piece
Mfr # TK-100
Zoro # G4878286
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 10 AWG
- Insulation Color Assortment
- Max. Voltage 600V
Product Information
- Brand Gardner Bender
- MFR # TK-100
- Zoro # G4878286
- UPC # 032076641009
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Details
Wire Range | 22 to 10 AWG |
Insulation Color | Assortment |
Max. Voltage | 600V |
Item | Wire Termination Kit 80 Piece |
Description
Connectors/Terminals Kit,80-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (1A491)
- SCHNEIDER ELECTRIC Overload Relay, 37 to 50A, Class 10, 3P (LRD350)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- RACO Insulating Bushing, 13/32" L, 3/4" Conduit (1403)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 20 pk (20-143F)
- GARDNER BENDER 16-14 Ga. Insulated Wire Butt Splice Blue 100 pk (10-123)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 100 pk (10-145F)
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- GARDNER BENDER 12-10 Ga. Insulated Wire Spade Terminal Yellow 50 pk (10-116)
- GARDNER BENDER GTA2 Mechanical Lug, 14 to 10 AWG Wire, 38 in Stud, Aluminum Contact (GTA-2N/GTA-2)
- GARDNER BENDER Terminal Spade 12-10Awg No10 (20-116)
- Gardner Bender Wire Connectors & Disconnects