Shop All Wire Terminals
Gardner Bender
22-10 AWG Wire Termination Kit 247 Piece
Mfr # TK-500
Zoro # G4878225
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 10 AWG
- Insulation Color Assortment
- Max. Voltage 600V
Product Information
- Brand Gardner Bender
- MFR # TK-500
- Zoro # G4878225
- UPC # 032076645007
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Details
Wire Range | 22 to 10 AWG |
Insulation Color | Assortment |
Max. Voltage | 600V |
Item | Wire Termination Kit 247 Piece |
Description
Wire Connectors/Solderless Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 16 AWG, PP, 17/32in., PK500 (FSD78-10-D)
- SCHNEIDER ELECTRIC Slim Interface Relay, 24V DC Coil Volts, 5 Pin, 1 C/O (RSL1GB4BD)
- KABLE KONTROL Kable Kontrol® Vortex® Spiral Wrap Tubing - 1/4" Inside Diameter - 100 Ft Length - Natural Polyethylene (SPW-250SP-NATURAL)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO3201021)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-107)
- GARDNER BENDER Terminal Grease Diel, Silicone Compound (79-600)
- GARDNER BENDER Term Ring 12-10Awg (15-107)
- GARDNER BENDER RING TERM 16-14AWG 10PK (15-103)
- GARDNER BENDER Insul. Ring Terminal, 6 AWG 3/8" Stud, PK4 (15-096)
- GARDNER BENDER SPADE TERM 22-16AWG4-6 (20-111)
- 3M 16-14 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK250 (MH14-8FLK)
- Gardner Bender Wire Connectors & Disconnects