Shop All Wire Terminals
Gardner Bender
16-14 AWG Wire Termination Kit 48 Piece PK48
Mfr # TK-1614
Zoro # G4878268
product price: $7.99
/pk 48, $0.17/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Color Blue
- Max. Voltage 600V
- Includes (20) Ring Terminals, (10) Spade Terminals, (7) Disconnect F, (5) Disconnect M, (6) Butt Splice
Product Information
- Brand Gardner Bender
- MFR # TK-1614
- Zoro # G4878268
- UPC # 032076057695
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Details
Wire Range | 16 to 14 AWG |
Insulation Color | Blue |
Item | Wire Termination Kit 48 Piece |
Max. Voltage | 600V |
Includes | (20) Ring Terminals, (10) Spade Terminals, (7) Disconnect F, (5) Disconnect M, (6) Butt Splice |
Description
Assorted Terminal Kit,14 to 16 AWG,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Orange (ASL1430P)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 600V AC (9007C52KC)
- TELEMECANIQUE SENSORS Severe Duty Limit Switch, No Lever, Rotary, Form XXY, 10A @ 600V AC, Actuator Location: Side (L100WTR2M10)
- QUICKCABLE Primary Wire, 16 Gauge, Blue, 100ft. (230306-100)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-153F)
- GARDNER BENDER Terminal Kit 12-10 Awg (TK-1210)
- GARDNER BENDER RING TERM 16-14AWG 10PK (15-103)
- GARDNER BENDER Insul Ring Terminal, 22-18AWG, PK22 (20-101)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-108)
- GARDNER BENDER 22-10 Ga. Insulated Wire Terminal Kit with Reusable Case Assorted 100 pk (TK-806)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 100 Pcs (MPD1.25-156-100)
- Gardner Bender Wire Connectors & Disconnects