Shop All Punch Driver Sets
Gardner Bender
15 Piece Manual Punch Driver Set, 10 ga.
Mfr # KOW520
Zoro # G4400873
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 10 ga.
- Number of Pieces 15
- Includes Ratchet Wrench; (6) 0.5", 0.75", 1", 1.25", 1.5" and 2" Punches and Dies; (2) Drive Screws; a Rugged Storage Case
- Conduit and Pipe Size 1/2" to 2"
- Workpiece Material Mild Steel, Stainless Steel
Product Information
- Brand Gardner Bender
- MFR # KOW520
- Zoro # G4400873
- UPC # 032076813703
- Country of Origin China
- Category Punch Driver Sets
Dimensions
Conduit and Pipe Size | 1/2" to 2" |
Knockout Sizes Included | 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in |
Nominal Hole Size | 7/8 in, 1 3/32 in, 1 11/32 in, 1 11/16 in, 1 15/16 in, 2 3/8 in |
Details
Capacity | 10 ga. |
Number of Pieces | 15 |
Includes | Ratchet Wrench; (6) 0.5", 0.75", 1", 1.25", 1.5" and 2" Punches and Dies; (2) Drive Screws; a Rugged Storage Case |
Workpiece Material | Mild Steel, Stainless Steel |
Item | Manual Punch Driver Set |
Features | Designed to Punch Clean, Round Holes through Mild Steel or Other Soft Metals. The Four-Point Design allows Slug to Drop Automatically without Splitting |
Punch Shape | Circle |
Material Application | Stainless Steel, Steel |
Includes Ratchet | Yes |
For Use With Tool Type | Mechanical Knockout Driver |
Number of Punch/Dies Sets | 15 |
Slug Type | Falls Free |
Maximum Sheet Metal Capacity-Steel | 10 ga, 12 ga |
Max. Capacity Mild Steel (Ga.) | 10 |
Function | Punches Holes In Up To 10 ga. Mild Steel And 12 ga. Stainless Steel |
Description
Gardner Bender's KOW520 15 Piece Manual Punch Driver Set is a reliable set of tools that will help you get the job done. This set offers an extensive range of tools for various applications. The punch driver set has a capacity of 10 ga., so it can tackle mild steel and stainless steel workpieces. It comprises 15 pieces, including a 1/2" to 2" conduit and pipe size range. The set comes with a metal storage case for easy organization and portability. Gardner Bender's KOW520 15 Piece Manual Punch Driver Set is the perfect solution to your manual punching needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 13/16" (3930D)
- JONARD TOOLS Adj. Wrench, 12", 1-1/2" Cap., Chrome (AW-12)
- ONSRUD 3/8" One Flute Routing End Mill Plunge Point 2-1/2"L (61-122)
- LENOX Aviation Snip, Straight, 9 in, Stamped 1074 HCS (22105)
- GARDNER BENDER 10 Piece Hydraulic Punch Driver Set, 10 ga. (KOH540A)
- GARDNER BENDER 4 Piece Knockout Punch Driver Set, 10 ga. (KOM50125)
- GREENLEE 5 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K3BB-3-1/2)
- GREENLEE 12 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (7236)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-2)
- GREENLEE 9 Piece Hydraulic Punch Driver Set, 10 ga. (744)
- GREENLEE 3 Piece Knockout Punch Set, 10 ga Mild Steel or 12 ga Stainless Steel (K2BB-1-1/4)
- Gardner Bender Punch Driver Sets