Shop All Cable Ties
Gardner Bender
12" L Heavy Duty Cable Tie Black PK 100
Mfr # 46-412UVB
Zoro # G4879458
product price: $22.69
/pk 100, $0.23/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Color Black
- Tensile Strength 120 lb.
Product Information
- Brand Gardner Bender
- MFR # 46-412UVB
- Zoro # G4879458
- UPC # 032076038823
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 12" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 120 lb. |
Description
Cable Tie,Hvy-Dty,12 In.,120 lb,Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Flex I/o Controlnet Adapter Ser A (1794-ACN15)
- LINEMASTER Airval - Clipper Twin (TWIN 3C-30A2-S)
- PASS & SEYMOUR Wht Hdmi 2Port Strap (WP1011WH)
- NVENT CADDY Box and Conduit Hanger, Spring Steel (812MB18A)
- GARDNER BENDER 36" L Heavy Duty Cable Tie PK 10 (45-536)
- GARDNER BENDER Gardner Bender 46-412 Heavy-Duty Cable Tie, Natural, 12" (120 Lb) - 100 pk. (46-412)
- GARDNER BENDER 8 in. L Clear Self-Cutting Cable Tie 50 pk (46-308SC)
- GARDNER BENDER Gardner Bender 46-315UVB Cable Tie, UVB, 14" (75 Lb) - 100 pk. (46-315UVB)
- GARDNER BENDER 4" L Cable Tie Black PK 100 (46-104UVB)
- GARDNER BENDER 14 in. L Black Self-Cutting Cable Tie 20 pk (45-314UVBSC)
- POWER FIRST 6.3" L Miniature Cable Tie NAT PK 100 (36J131)
- Gardner Bender Cable Ties