Shop All Wire Terminals
Gardner Bender
12-10 AWG Vinyl Spade Terminal #8, #10 Stud PK50
Mfr # 10-116
Zoro # G4878986
product price: $12.15
/pk 50, $0.24/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #8, #10
- Insulation Color Yellow
- Max. Voltage 600V
Product Information
- Brand Gardner Bender
- MFR # 10-116
- Zoro # G4878986
- UPC # 032076101169
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | #8, #10 |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Max. Voltage | 600V |
Item | Spade Terminal |
Terminal Type | Spade Tongue |
Description
Spade Terminal,8 to 10 Stud,Yellow,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, 200°C, Natural (36S200P)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (LC1D50ABBE)
- SCHNEIDER ELECTRIC Complete body for pilot lights, Harmony XB6, green light block, with body/fixing collar, integral LED, 230...240V AC (ZB6EM3B)
- ZORO SELECT 6 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (E3711)
- GARDNER BENDER Insul Ring Terminal, 16-14 8-10 Stud, PK75 (75-104)
- GARDNER BENDER Block Term 8Pole 30A 22-10Awg (GTB-408)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 100 Piece PK100 (TK-806)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-143F)
- GARDNER BENDER TERMINAL KIT 175 PC (TK-175)
- GARDNER BENDER Vinyl-Insul Ring Terminal, 12-10 AWG, PK14 (20-106)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (5WHE2)
- Gardner Bender Wire Connectors & Disconnects