Shop All Cable Ties
Gardner Bender
11" L Stainless Steel Cable Tie PK 10
Mfr # 45-312SS
Zoro # G4880106
product price: $11.99
/pk 10, $1.20/ea
Sold in multiples of 2 for $23.98
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Metallic
- Tensile Strength 100 lb.
- Material Stainless Steel
- Locking Style Self Locking Ball
- Basic Material Metal
Product Information
- Brand Gardner Bender
- MFR # 45-312SS
- Zoro # G4880106
- UPC # 032076073145
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Details
Color | Silver Metallic |
Item | Stainless Steel Cable Tie |
Tensile Strength | 100 lb. |
Material | Stainless Steel |
Locking Style | Self Locking Ball |
Basic Material | Metal |
Description
Cable Tie,11 In.,Stainless Steel,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC50C0125)
- WINNIE INDUSTRIES 2in. Bridle Ring - 1/8-1/4in. Hammer on Flange on Bottom, 100PK (WBR200M24BT)
- CANTEX Schedule 40 Conduit, 1-1/2 In., 10 ft. L (A52BE12)
- X1 TOOLS 1 Rubber Harness Grommet 10 Grommets by X1 Tools (X1E-CON-GRO-RUB-1000x10)
- GARDNER BENDER 6" L Stainless Steel Cable Tie PK 10 (45-306SS)
- GARDNER BENDER Gardner Bender 46-12BEADBK 12 in. Beadle Cable Tie (191712)
- GARDNER BENDER 18" L Heavy Duty Cable Tie Black PK 50 (46-418UVB)
- GARDNER BENDER Gardner Bender 46-418UVB Heavy-Duty Cable Tie, UVB, 18" (175 Lb) - 50 pk. (46-418UVB)
- GARDNER BENDER Cable Tie, Mounting, 8", 50 lb., Grey, PK15 (45-308MTG)
- GARDNER BENDER Gb-Gardner Bender 45-536UVB Heavy Duty Cable Tie 36 In. Black (5743554)
- PARTNERS BRAND Cable Ties, 50#, 9", Natural, 1000/Case (CT950)
- Gardner Bender Cable Ties