Shop All Cable Ties
Gardner Bender
11" L Cable Tie w/Metal Pawl Black PK 10
Mfr # 46-310UVBMP
Zoro # G4879561
Sold in multiples of 5 for $16.45
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Color Black
- Tensile Strength 50 lb.
- Material Nylon
- Indoor/Outdoor Indoor, Outdoor
Product Information
- Brand Gardner Bender
- MFR # 46-310UVBMP
- Zoro # G4879561
- UPC # 032076073183
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11" |
Details
Color | Black |
Item | Cable Tie with Metal Pawl |
Tensile Strength | 50 lb. |
Material | Nylon |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Metal Pawl |
Basic Material | Metal |
Description
Cable Tie,w/Metal Pawl,11 In.,Black,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Prewired Receptacle, 30A, 125/250VAC, 4Wire (SR30)
- ZORO SELECT Cable Tie Mounting Pad, 4 Entries, Nylon 6/6, 0.14 in Slot Wd, 0.05 in Slot Ht, Natural, 100 PK (6EEE7)
- SQUARE D DefPurpContactor, 220/208-240VAC, 3P, 75A (8910DPA73RV09)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 26 26PK (62687)
- GARDNER BENDER Cable Tie, Self Cting, 11", 50 lb., Nat, PK50 (46-311SC)
- GARDNER BENDER Cable Tie Beaded 8 in Yellow (45-8BEADYW)
- GARDNER BENDER Cable Tie 14In Black 100/Bag (46-314UVBFZ)
- GARDNER BENDER 8" L Cable Tie PK 100 (46-308)
- GARDNER BENDER Cable Tie Natural 8In (46-308)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 100 PK (46-311)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x8", Black (Y-08-900-BK)
- Gardner Bender Cable Ties