Shop All Plant & Tree Support
Gardman Usa
Gardman 89167 13 in. Heavy Duty Plant Caddy
Mfr # 7205446
Zoro # G904108793
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gardman Usa
- MFR # 7205446
- Zoro # G904108793
- UPC # 93432891674
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- 13 in. Heavy Duty Plant Caddy<\li>
- Color: Black
- Material: Metal
- Product Type: Planter Caddie
- Height: 4.5 in.
- Width: 16
- Indoor and Outdoor: Indoor and Outdoor
- Shape: Round
- Self Watering: No
- Saucer Included: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Handle Rpr F/Wheelbarrow 60In (HDL-H-E)
- WOODARD CM Uptown Coil Spr Rocker (RXWD-25)
- BRIGGS & STRATTON Rewind Starter Spring (491889)
- NUVO IRON MULTI-PURPOSE BLACK 4in x 4in PLASTIC POST BASE ANCHOR (PPA4X4B)
- DR. EARTH Purgold All Purp Fert 3# (758P)
- EQUINOX Equinox 146302 9ft. Super Strap - Forest Green (146302)
- MONTEREY Tom/Veg Food Spray 16Oz (LG 7236)
- GARDENCARE Large No Scrap Tapener Vine Tying Tape tool Large MAX HTB2N (GA1639033)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (BLU12118C2)
- UNIVERSAL FOREST GRADE STAKE 1X2X48 PK/24 (141052)
- COL-MET Galvanized Steel Sign Holder (5418)
- Gardman Usa Landscaping Materials