4ftx100ft Ultimate-Grade Weed Control & Landscaping Fabric
Mfr # LF40645
Zoro # G505417133
Key Features
- Material Non-woven polypropylene
- Color Brown
- Fabric Weight 70 GSM
Product Information
- Brand Gardien
- MFR # LF40645
- Zoro # G505417133
- UPC # 32151406455
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Length | 100 feet |
Width | 48 inches |
Details
Material | Non-woven polypropylene |
Color | Brown |
Fabric Weight | 70 GSM |
Description
DuraWebTM Ultimate Weed Control & Landscaping Fabric is your best choice for almost any job. In the past, there was always a tradeoff in landscape fabric between weed protection, durability, and plant health. The other lightweight fabrics provide great air and water permeability, which is great for your plants, but they are not very durable or strong on weed protection. The heavier fabrics do a great job with durability and protection but offer very low air and water permeability, which is bad for your plants. The revolutionary new technology involved with the manufacturing process has produced the best of both worlds with DuraWeb landscape fabric. DuraWeb is rated at the top of the charts for both air and water permeability as well as for durability and weed protection.
- Needle-punched polypropylene non-woven fabric
- Proprietary Forged FiberTM offers exceptional strength & durability while maintaining superior permeability
- Best overall combination of weed control and plant health
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPSTER OF PHILIPSBURG Medium Duty Tarp, Forest Green, High-Density Polyethylene (G12x25)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Yellow Polypropylene Handle (69826)
- UPPERBOUNCE Mini Trampoline Repl. Jumping Mat, fits for 38" Round Frames (UBMAT-38)
- BONIDE PRODUCTS Infuse Disease Cntrl7.5# (60514)
- GARDIEN 4ftx50ft Ultimate-Grade Weed Control & Landscaping Fabric (LF40445)
- GARDIEN 3'x50' Ultimate-Grade Weed Control & Landscaping Fabric (LF40345)
- GARDIEN 3ftx100ft Ultimate-Grade Weed Control & Landscaping Fabric (LF40545)
- GARDIEN 4ft. Landscape Fabric Circle (LF38745)
- GARDIEN 4ftx100ft Ultimate Hardscape Stabilizer & Ground Cover Fabric (GF41045)
- DEWITT Professional Landscape Fabric (3301C-502)
- SCOTTS Green Max 44615A1 Lawn Food, Solid, Fertilizer, Iron, Gray, 1667 lb (44615A)
- Gardien Landscaping Materials