3ftx100ft Ultimate-Grade Weed Control & Landscaping Fabric
Mfr # LF40545
Zoro # G705417131
Key Features
- Material Non-woven polypropylene
- Color Brown
- Fabric Weight 70 GSM
Product Information
- Brand Gardien
- MFR # LF40545
- Zoro # G705417131
- UPC # 32151405458
- Country of Origin China
- Category Landscape Fabric & Fertilizers
Dimensions
Length | 100 feet |
Width | 36 inches |
Details
Material | Non-woven polypropylene |
Color | Brown |
Fabric Weight | 70 GSM |
Description
DuraWebTM Ultimate Weed Control & Landscaping Fabric is your best choice for almost any job. In the past, there was always a tradeoff in landscape fabric between weed protection, durability, and plant health. The other lightweight fabrics provide great air and water permeability, which is great for your plants, but they are not very durable or strong on weed protection. The heavier fabrics do a great job with durability and protection but offer very low air and water permeability, which is bad for your plants. The revolutionary new technology involved with the manufacturing process has produced the best of both worlds with DuraWeb landscape fabric. DuraWeb is rated at the top of the charts for both air and water permeability as well as for durability and weed protection.
- Needle-punched polypropylene non-woven fabric
- Proprietary Forged FiberTM offers exceptional strength & durability while maintaining superior permeability
- Best overall combination of weed control and plant health
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY Garden Hose Reel, Wall Mount, 6 in, Resin (512)
- DRAMM Heavy-Duty Metal Pistol Nozzle, Berry (60-12726)
- RAGAN & MASSEY 32 oz Compare N Save Concentrate Indoor Outdoor Insect Control (015021)
- STENS Murray 056217E701Ma Mulching Blade 335-819 (335-819)
- GARDIEN 4ft. Landscape Fabric Circle (LF38745)
- GARDIEN 4ftx100ft Ultimate-Grade Weed Control & Landscaping Fabric (LF40645)
- GARDIEN 3'x50' Ultimate-Grade Weed Control & Landscaping Fabric (LF40345)
- GARDIEN 4ftx50ft Ultimate-Grade Weed Control & Landscaping Fabric (LF40445)
- GARDIEN 4ftx100ft Ultimate Hardscape Stabilizer & Ground Cover Fabric (GF41045)
- JOBES FERT SPIKE EVRGRN 15PK (1611)
- MIRACLE-GRO Food Orchid Water Soluble 8Oz (1001991)
- Gardien Landscape Fabric & Fertilizers