Shop All Tags
Gardenware
Laser Loop-Lock Tags
Mfr # S1BXUPL-W
Zoro # G002683062
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Strip
- Color White
- Height 0.7
- Width 8.5
- Diameter 2.25
Product Information
- Brand Gardenware
- MFR # S1BXUPL-W
- Zoro # G002683062
- UPC # 868232000201
- Country of Origin United States
- Category Tags
Dimensions
Height | 0.7 |
Width | 8.5 |
Diameter | 2.25 |
Length | 11 |
Details
Material | Strip |
Color | White |
Description
These weather-resistant, White Laser Strip Loop-Lock Tags retain their strength, flexibility and legibility - even in the harshest conditions. Tags are colored on one side for easy identification.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hooded Disposable Coveralls, White, SMMMS, Zipper (4520-4XL)
- 3M 3M™ 5000 Series Half Mask OV/AG Kit, L (5303)
- ZORO SELECT Barricade Tape, 1000 ft., 3inW, PE, PK8 (B3103Y12)
- TOUGH DUCK Buffalo Check Fleece Shirt, Grey, L (i96411)
- GARDENWARE Yellow Laser Strip Loop-Lock Tags (S1BXUPL-Y)
- GARDENWARE Orange Laser Strip Loop-Lock Tags (S1BXUPL-O)
- ACCUFORM Inspection Tag By The Roll, 6.25x3, PK250 (TAR740)
- ACCUFORM Notice Tag, 5-1/4 x 3-1/4 In, Bl/Wht, PK25 (TAL329)
- BRADY Blk Tag, 2 x 2 In, Brs, Rnd, 3/16 In, PK25 (23211)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK100 (TAR102)
- ACCUFORM Blank Tag, 9 x 4 In, Yel, Plstc, PK10 (TAD833)
- Gardenware Tags