Shop All Planters & Window Boxes
Gardenised
Wooden Whiskey Barrel Planters, PK 3
Mfr # QI003236.3
Zoro # G804102235
product price: $144.99
/pk 3, $48.33/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Brown
- Width 18
- Length 18
- Height 14
Product Information
- Brand Gardenised
- MFR # QI003236.3
- Zoro # G804102235
- UPC # 651355032361
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 18 |
Length | 18 |
Height | 14 |
Depth | 18 |
Details
Material | Wood |
Color | Brown |
Weight | 17.3125 |
Description
Plant your flowers in these wooden planters, which look like authentic whiskey barrels. It will mix the scent of the 1700's with the fresh smell of your flowers. Measurements include: Small: 12 Dia at top and 9 Dia at bottom x 10 exterior height and 9 interior height; Medium: 15 Dia at top and 11.5 Dia at bottom x 12 exterior height and 11.5 interior height; Large: 18 Dia at top and 14 Dia at bottom x 14 exterior height and 12.75 interior height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Kenda Tire Replaces 4.10X3.50-4 Smooth 4 Ply, 160-662 (160-662)
- AMERICAN BRASS American Brass J59 RV Metal Shower Valve With Crystal Handles And Shower Head - 8", Chrome (J59)
- OREGON Speed Feed Trimmer Head, 3-3/4" (55-294)
- ILC Replacement For Autel My905 Battery (MY905)
- GARDENISED Decorative Mini Glazed Ceramic Bonsai Succulent Pots Flower Planter with Drainage Holes, PK 4 (QI004100)
- GARDENISED Green Garden Leaf Collector Caddy Tool Bag Holder with Hand Scoop Collapsible Trash Can (QI004031)
- GARDENISED White Flower Pot Self Watering Planter, PK 6 (QI003985.6)
- GARDENISED Classic Traditional Wood- Look Raised Outdoor Garden Bed Flower Planter Box, 48 inch, PK 4 (QI004007L.4)
- GARDENISED Green Outdoor Waterproof Portable Plant Greenhouse with 2 Clear Zippered Windows, Medium (QI004029.M)
- GARDENISED 10 Self Watering Bronze Hanging Basket Flower Planter (QI003891)
- BLOEM 8 Stone Lucca Planter (LP0883)
- Gardenised Planters & Window Boxes