Shop All Landscape Edging
Gardenised
White Vinyl Garden Lawn Picket Fence Patio Flower Bed Garden Lawn Gate
Mfr # QI003741.SW
Zoro # G704185802
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White
- Depth 0.04
- Width 21.75
- Length 0.04
Product Information
- Brand Gardenised
- MFR # QI003741.SW
- Zoro # G704185802
- UPC # 651355228344
- Country of Origin China
- Category Landscape Edging
Dimensions
Depth | 0.04 |
Width | 21.75 |
Length | 0.04 |
Height | 12 |
Details
Material | Vinyl |
Color | White |
Weight | 0.5 |
Description
Decorate and design your garden with this garden picket fence. Composed out of durable vinyl material that is weather-resistant and easy to maintain. Picket fence design will add modern design to your lawn and garden decor. Each section is designed with interlocking tabs that easily lock to one another. Ideal for creating curves around your garden, yard, flower bed, or tree.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spool Cap (731-09583A-1)
- D & DMMODITIES LTD 5LB Woodpecker Food (364050)
- CERRAR Blue Viper™ Precision Weed Sprayer (CE2054911)
- FORTEX FORTIFLEX Feeder Pan Rubber 4 Quart (CR-40)
- GARDENISED Decorative Garden Ornamental Edging Border Lawn Picket Fence Landscape Path Panels, PK 6 (QI004109.6)
- GARDENISED Cobbled Stone Outdoor Lawn Edging Gate Interlocking Stakes, PK 10 (QI003861)
- GARDENISED Plastic Garden Edging Border Fence, Flower Bed Barrier, PK 3 (QI004078)
- GARDENISED Decorative Butterfly Design Plastic Fence Garden Edging Landscape Border Path Panel, Pack of 6 (QI004110.6)
- GARDENISED Plastic Outdoor Decor Garden Flower Edger Fence, Border, 4 Panels, White (QI004112W.4)
- GARDENISED Decorative Black Vinyl Garden Patio Lawn Fence Landscape Panel Border Ornamental Edging (QI003741.LB)
- EMSCO GROUP 20ft Choppers Heavy-Duty Hammer-In Edging, Corner and T Connectors Included, Black (2020-1)
- Gardenised Landscape Edging