Shop All Planters & Window Boxes
Gardenised
White Flower Pot Self Watering Planter, PK 6
Mfr # QI003985.6
Zoro # G904101923
product price: $33.69
/pk 6, $5.61/ea
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PP
- Color White
- Width 6.25
- Length 6.25
- Height 5.25
Product Information
- Brand Gardenised
- MFR # QI003985.6
- Zoro # G904101923
- UPC # 651355239852
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 6.25 |
Length | 6.25 |
Height | 5.25 |
Depth | 6.25 |
Details
Material | PP |
Color | White |
Weight | 0.5 |
Description
Add a decorative appeal to your home or office with this self watering flower pot. This planter is ideal for flowers, trees, and plants to complement your outdoor and indoor décor. Double layer design allows water to be stored in the outer pot feeding your plants for days. These pots are ideal to take care of your plants when you leave your home or office.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA UMBRELLA Cantilever Protective Cover, 11 Ft., Beige (194061040782)
- MTD Repair Kit (187T0124000-L2)
- OREGON Full Chisel Cutting Chain, 16", 66Dr Links (H66)
- SEYMOUR MIDWEST Perfection Digger, 4ft. Wood Handles (21244)
- GARDENISED Green Outdoor Waterproof Portable Plant Greenhouse with 2 Clear Zippered Windows, Large (QI004029.L)
- GARDENISED Green Freestanding Raised Garden Bed Rectangular Flower Planter (QI003908G)
- GARDENISED White Vinyl Traditional Fence Design Garden Bed Elevated Screwless Raised Planter Box (QI003740.B)
- GARDENISED Green Garden Leaf Collector Caddy Tool Bag Holder with Hand Scoop Collapsible Trash Can (QI004031)
- GARDENISED Classic Traditional Durable Wood- Look Raised Outdoor Garden Bed Flower Planter Box, Single 24 inch (QI004007S)
- GARDENISED 10 Self Watering Bronze Hanging Basket Flower Planter (QI003891)
- MAYNE Nantucket Decorative Brackets - White (2pk) (4828-W)
- Gardenised Planters & Window Boxes