Shop All Patio Club Chairs & Chaise Lounges
Gardenised
Two Person Outdoor Double Swing Glider Chair Set with Center Tempered Glass Table
Mfr # QI004528
Zoro # G305849103
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel tubes
- Overall Height 37.5
- Color Steel tubes
- Overall Length 28
- Overall Width 57
Product Information
- Brand Gardenised
- MFR # QI004528
- Zoro # G305849103
- UPC # 651355045286
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Height | 37.5 |
Overall Length | 28 |
Overall Width | 57 |
Details
Material | Steel tubes |
Color | Steel tubes |
Description
This two person glider chair with good weight capacity of 880 lbs will give you the most comfortable rocking experience, and add color to your outdoor living space. The tabletop in the middle of the seat is made of tempered glass, which is beautiful and can be used to put food and drinks. The armrests on each side of chair are ergonomically designed to relax your arms and hands. This model seats two so invite a friend over for a double fun day in the sun.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUEAK-ENDER Floor Repair Squeakender (E-2084)
- STENS Black Silicone Rtv Instant Gasket For 751-414 (751-414)
- KAMADO JOE Classic Grill Frame Kj (KJ-FCR)
- STENS Carburetor Kit For Zama Oem : Rb-180 (615-808)
- TAFEE Outdoor Rocking Adirondack Chair, Black (OC-YY-1-BLACK)
- FROST KING Lawn Chair Clips (CL1)
- LETRIGHT INDUSTRIALRP FS Sunny Swivel Chair (755.0820.000)
- BRUJULA 4 Piece Outdoor Furniture Complete Patio PE Wicker Rattan Garden Set, Black (BR2558525)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- PATIO MASTER Four Seasons Alumicast Cushion Swivel Rocker Chair (227624)
- FLASH FURNITURE Winston All-Weather Rocking Chair in Black Faux Wood (JJ-C14703-BK-GG)
- Gardenised Outdoor Chairs