Shop All Gutters & Downspouts
Gardenised
Telescopic Gutter Cleaner
Mfr # QI003894
Zoro # G204185296
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25
- Width 7
- Material aluminum and plastic
- Color Green
- Height 97.75
Product Information
- Brand Gardenised
- MFR # QI003894
- Zoro # G204185296
- UPC # 651355238947
- Country of Origin China
- Category Gutters & Downspouts
Dimensions
Length | 1.25 |
Width | 7 |
Height | 97.75 |
Depth | 1.25 |
Details
Material | aluminum and plastic |
Color | Green |
Weight | 1 |
Description
Clean your gutters with this telescopic gutter cleaner. Adjustable telescoping aluminum handle extends up to feet making it convenient to reach areas that are hard to strike. This gutter cleaner features a head which helps remove dirt efficiently. Its lightweight and durable design make it ideal to work from ground level, With this gutter cleaner, your gutter will be clean and you will stay safe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFTMASTER Photo Eye, Black, 4-39/64" L, 4-39/64" H (LMRRUL)
- NATIONAL MFG/SPECTRUM BRANDS HHI 15 Outdoor Hook (N274-951)
- ZORO SELECT Gasket, 4" Tube Size, Coupler Connection (DXD-44)
- DUCTMATE Access Door, 14 In. H, 14 In. W, Uncoated (GRD1212ULBI)
- UNITED GUTTER GUARD GUTTER GUARD SS SILVR 5in. (UG30)
- AMERIMAX HOME PRODUCTS 5x10' Brown Gutter (M1573)
- AMERIMAX HOME PRODUCTS 210121 5 in. Hidden Gutter Hanger with Screw Mill (513226)
- AMERIMAX HOME PRODUCTS Gutter End 5In K W/Outlet Glv (29010)
- AMERIMAX HOME PRODUCTS 6.25 in. H X 5 in. W X 9 in. L White Vinyl Contemporary Gutter Drop Outlet (T0506)
- AMERIMAX HOME PRODUCTS 5 Galv Half RND Gutter (L10265BX)
- AMERIMAX HOME PRODUCTS Elbow Gutter Sq Cor 28Ga 2X3In (29265)
- Gardenised Gutters & Downspouts