Shop All Outdoor Benches
Gardenised
Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Welcome Backrest, Front Porch Yard Bench Lawn Decor
Mfr # QI003709
Zoro # G404177213
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Brown
- Height 34.5
- Length 24
- Width 50
Product Information
- Brand Gardenised
- MFR # QI003709
- Zoro # G404177213
- UPC # 651355237094
- Country of Origin China
- Category Outdoor Benches
Dimensions
Height | 34.5 |
Length | 24 |
Width | 50 |
Depth (In.) | 24 |
Details
Material | Steel |
Color | Brown |
Weight Capacity | 30 |
Description
This beautifully designed Steel Park Bench with Cast Iron Welcome Backrest pattern will add elegance to your backyard, lawn, or patio. Crafted with a durable all- steel weather resistant material that can withstand most weather conditions. This bench comfortably seats up to 3 people and holds up to 500 lbs. Add elegant design to your outdoor living space and enjoy a relaxing and comfortable lounging.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Cultivator Attachment, 39.370" Dia. (CTA9500)
- LOGO BRANDS Miami Dolphins Elite Chair (617-12E-1A)
- BACKYARD PRO 80 Qt. Aluminum Outdoor Seafood Boiler / Steamer Kit - 110000 BTU (554BP80ALKIT)
- TECUMSEH Air Cleaner (37452)
- GARDENISED Outdoor Powder Coated Steel Park Bench, Garden Bench with Pop Up Middle Table, Lawn Decor Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003461L)
- GARDENISED Gardenised Outdoor Garden Patio Steel Park Bench Lawn Decor with Cast Iron Back, Black Seating bench for Yard, Patio, Garden and Deck (QI004259)
- GARDENISED Patio Garden Park Yard 49 Outdoor Wooden Bench (QI003335L)
- GARDENISED Black Patio Garden Park Yard 50 Outdoor Steel Bench Powder Coated with Cast Iron Back (QI003333L)
- GARDENISED Classical Wooden Slats Outdoor Park Bench with Steel Frame, Seating Bench for Yard, Patio, Garden, Balcony, and Deck (QI003711)
- GARDENISED Steel Outdoor Patio Garden Park Seating Bench with Cast Iron Scrollwork Backrest, Front Porch Yard Bench Lawn Decor (QI003772)
- GLOBAL EQUIPMENT 8 ft. Outdoor Steel Flat Bench - Expanded Metal - Black (277157BK)
- Gardenised Outdoor Benches