Shop All Planters & Window Boxes
Gardenised
Rectangular Traditional Fence Design Vinyl Planter Box
Mfr # QI004006B.L
Zoro # G404106107
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color White
- Width 27
- Length 10.5
- Height 10.5
Product Information
- Brand Gardenised
- MFR # QI004006B.L
- Zoro # G404106107
- UPC # 651355231108
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 27 |
Length | 10.5 |
Height | 10.5 |
Depth | 10.5 |
Details
Material | Vinyl |
Color | White |
Weight | 12 |
Description
Plant your flowers, plants, herbs or vegetables with this bed planter. This planter is ideal for flowers, trees, and plants to complement your outdoor décor. Elevated bed design for convenient planting. Composed out of durable vinyl material that is long lasting, weather proof and easy to maintain. Large interior storage capacity accommodates various types of plants.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Fuel Cap 4" x4" x2" (A-B1ST40)
- ZORO SELECT Safety Fence, 4 ft. H, 50 ft. L, Green (33L958)
- BLOEM Planter Box Sq Terra Cott 18In (57018C)
- MTD Guide-Cable (731-1313C)
- GARDENISED Outdoor Garden Triple Stacked Flower Bowl Urn Tier Planter Decoration, Bronze (QI004403)
- GARDENISED Decorative Wall or Floor Garden Planter for Indoor or Outdoor Plants (QI003126)
- GARDENISED Raised Garden Bed Screwless Planter Bed (QI003892.NL)
- GARDENISED Green Freestanding Raised Garden Bed Rectangular Flower Planter (QI003908G)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Bucket Planter, PK 4 (QI003696)
- GARDENISED Extra Large Wooden Whiskey Barrel Planter, 18 Dia x 14 High (QI003236.L)
- CAPP/USA 15 in. Azura Square Patio Planter Granite (CA2527682)
- Gardenised Planters & Window Boxes