Shop All Holiday Decor
Gardenised
Plastic Christmas Tree Stand With Screw Fastener, Red
Mfr # QI004154.RD
Zoro # G504102689
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Color Red
- Material Plastic
- Length 19
- Width 19
Product Information
- Brand Gardenised
- MFR # QI004154.RD
- Zoro # G504102689
- UPC # 651355033542
- Country of Origin China
- Category Holiday Decor
Dimensions
Height | 8 |
Length | 19 |
Width | 19 |
Depth | 19 |
Details
Color | Red |
Material | Plastic |
Weight | 3.5 |
Description
This tree stand is perfect to hold your Christmas tree. stand is very easy to use just put in the tree and adjust the metal eye bolts that provide a stable contact between stand and tree. Holds up to 1.5 gallons of water. Green finish will add to your holiday decorations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK STUDIO Elephant Study Exclusive Gianni Rusconi Print on Canvas (146-025)
- TOTALTURF 4.5 in. Kenney Traverse Rod Carriers; White - Pack of 10 (TO155199)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- FLASH FURNITURE Modern Gray Fabric Pushback Recliner (SG-SX-80415N-GY-GG)
- GARDENISED Indoor Automatic Green Christmas Tree Stand With Water Reservoir, Adjustable Metal Claws (QI004591)
- GARDENISED Automatic Plastic Green Foot Pedal Christmas Tree Stand (QI003954)
- GARDENISED Large Rattan Christmas Tree Skirt, White (QI003957.W)
- GARDENISED Foldable Christmas Tree Skirt Collar Basket, Ring Base Stand Cover, Rattan Plastic, Grey (QI004155.GY)
- GARDENISED Large Rattan Collar Tree Skirt - Brown (QI003957.BR)
- GARDENISED Automatic Plastic Green Foot Pedal Christmas Tree Stand, Large 14.5-inch Dia x 3.5-inch Height (QI003954.L)
- DECORIS Silver Cookie Cutter (607670)
- Gardenised Holiday Decor