Shop All Rakes
Gardenised
Pair of Leaf Scoops, Hand Rakes for Lawn and Garden Cleanup
Mfr # QI003286
Zoro # G604185261
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Color Green
- Weight 0.6875
- Material Plastic
- Width 14
Product Information
- Brand Gardenised
- MFR # QI003286
- Zoro # G604185261
- UPC # 651355032866
- Country of Origin China
- Category Rakes
Dimensions
Length | 12 |
Width | 14 |
Depth | 12 |
Height | 1.75 |
Details
Color | Green |
Weight | 0.6875 |
Material | Plastic |
Description
Make yard and leaf clean up fun and easy with this leaf rake grabber scoops. These yard tool over sized mitts let you rake up big bunches of leaves, twigs and other debris in one big scoop. Works great on holly leaves or things that are sharp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PET LODGE Pet Lodge CH25 Pet Feeder, 25 lb Volume Capacity, Galvanized Steel (CH25)
- FIMCO Fimco Port Kit Elbow, 1/2" FNPT (5010430)
- BON TOOL Trade Tough Steel Tray Wheel Barrow - 6 CU FT - Double Knobby Tire - Steel Handle (34-351)
- STENS Oil Filter Shop Pack 120-513 For Kohler 12 050 01-S (120-513)
- GARDENISED Artificial Turf Garden Carpet Rake with Extendable Lightweight Telescopic Handle (QI003972)
- GARDENISED Decorative Pair of Leaf Scoops, Hand Rakes for Lawn and Garden Cleanup, Yellow (QI003286.YL)
- SEYMOUR MIDWEST Super Fork, 52" Wood Handle (44111)
- BULLY TOOLS Leaf Rake, Poly, 30", Fiberglass Handle (92630)
- MIDWEST RAKE Asphalt Lute, Aluminum, 66 in. L, 20 Tines (56929GRA)
- JOHN DEERE Truper 60 in. Wood Rake Replacement Handle (MG-R16AMX)
- SEYMOUR MIDWEST 4-tine Spading Fork with 30"L Fiberglass Handle (49283)
- Gardenised Lawn & Garden Tools