Shop All Picnic Tables
Gardenised
Outdoor Woodgrain Picnic Table Set with Metal Frame, Gray
Mfr # QI003911GY
Zoro # G504177212
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Width 53.5
- Depth 59
- Height 28.5
- Weight Capacity 44
Product Information
- Brand Gardenised
- MFR # QI003911GY
- Zoro # G504177212
- UPC # 651355239111
- Country of Origin China
- Category Picnic Tables
Dimensions
Width | 53.5 |
Depth | 59 |
Height | 28.5 |
Length | 59 |
Details
Color | Gray |
Weight Capacity | 44 |
Material | Plastic and Steel |
Description
Gather around this comfortable picnic table for family outdoor meals. Sturdy Plastic composition offers durable resilience for continual outdoor use. Crafted with a durable all- steel weather resistant material that can withstand most weather conditions. The table and benches are crafted from plastic for lightweight, strength, and durability. When it comes to basic outdoor furnishing, this picnic table is what every outdoor area calls for to dine in warm outdoor weathers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO Mini Weather Station (53854)
- CHAMPION SPORTS Playground Ball Set, Size 8.5, PK6 (PGSET)
- ZORO APPROVED SUPPLIER Hayward CX 1260 Replacement Pool Filter 4 Pack Compatible Cartridge PA126/C-7495/FC-1296 (WP.HAY1296-4P)
- KOHLER Ech730 Engine -Miller (PA-ECH7303084)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person - Stained (QI003903.ST)
- GARDENISED Wooden Outdoor Patio Garden Round Picnic Table with Bench, 8 Person- Natural (QI003903.N)
- GARDENISED Outdoor Wooden Patio Deck Garden 6-Person Picnic Table, for Backyard, Garden, Natural (QI004434.N)
- GARDENISED Wooden Outdoor Round Picnic Table with Bench for Patio, 6- Person with Umbrella Hole- Natural (QI003904.N)
- GARDENISED Outdoor Foldable Woodgrain Picnic Table Set with Metal Frame 6 Ft. Black (QI004269.BK)
- GARDENISED Outdoor Wooden Patio Deck Garden 6-Person Picnic Table, for Backyard, Garden, Stained (QI004434.ST)
- ICEBERG Rectangular IndestrucTables Too 1200 Resin Picnic Ta, 29" (65923)
- Gardenised Outdoor Tables