Shop All Holiday Decor
Gardenised
Large Rattan Collar Tree Skirt - Brown
Mfr # QI003957.BR
Zoro # G604102732
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2.25
- Color Brown
- Length 25
- Material Plastic
- Width 25
Product Information
- Brand Gardenised
- MFR # QI003957.BR
- Zoro # G604102732
- UPC # 651355239579
- Country of Origin China
- Category Holiday Decor
Dimensions
Length | 25 |
Width | 25 |
Height | 7.75 |
Depth | 25 |
Details
Weight | 2.25 |
Color | Brown |
Material | Plastic |
Description
Tree skirt will cover your tree stand and add a finishing touch to your holiday tree, assembles in minutes by clicking all pieces together, Durable plastic material features a basket weave pattern that's washable and waterproof as well. Breaks down in 12 small pieces for easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- ZORO SELECT Mini Blinds, 72" Lx 47" W, Alabaster, Vinyl (493P12)
- IMPACT INNOVATIONS Non-Electric Multicolored Christmas Window Clings Indoor Christmas Decor (IG154289)
- ES ROBBINS Chair Mat 36"x48", Traditional Lip Shape, Clear, for Hard Floor (143002)
- GARDENISED Automatic Plastic Green Foot Pedal Christmas Tree Stand (QI003954)
- GARDENISED Automatic Plastic Green Foot Pedal Christmas Tree Stand, Large 14.5-inch Dia x 3.5-inch Height (QI003954.L)
- GARDENISED Large Rattan Christmas Tree Skirt, White (QI003957.W)
- GARDENISED Indoor Automatic Green Christmas Tree Stand With Water Reservoir, Adjustable Metal Claws (QI004591)
- GARDENISED Plastic Christmas Tree Stand With Screw Fastener, Red (QI004154.RD)
- GARDENISED Foldable Christmas Tree Skirt Collar Basket, Ring Base Stand Cover, Rattan Plastic, Grey (QI004155.GY)
- HASTINGS HOME Wreath Storage 24-inch Round Bag with Handles and Zipper Tote for Holiday Artificial Garlands, Green (781759HZN)
- Gardenised Holiday Decor