Shop All Holiday Decor
Gardenised
Large Rattan Christmas Tree Skirt, White
Mfr # QI003957.W
Zoro # G004102820
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 23.5
- Color White
- Width 23.5
- Depth 23.5
Product Information
- Brand Gardenised
- MFR # QI003957.W
- Zoro # G004102820
- UPC # 651355033511
- Country of Origin China
- Category Holiday Decor
Dimensions
Length | 23.5 |
Width | 23.5 |
Depth | 23.5 |
Height | 8 |
Details
Material | Plastic |
Color | White |
Weight | 2 |
Description
Tree skirt will cover your tree stand and add a finishing touch to your holiday tree, assembles in minutes by clicking all pieces together, Durable plastic material features a basket weave pattern that's washable and waterproof as well. Breaks down in 12 small pieces for easy storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Deluxe Pedestal-Full, Box/Box/File, 15.5"Wx22"D, Mocha (N166-MOC)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions H541 Hanukkah Dogs Hanukkah Boxed Cards - Pack of 10 (H541)
- CLEVELAND Wing Nut, 1/4-20 18-8 S/S (FA95049)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 24" Mirror (AWAA1620)
- GARDENISED Plastic Christmas Tree Stand With Screw Fastener, Red (QI004154.RD)
- GARDENISED Large Rattan Christmas Tree Skirt, Red (QI003957.RD)
- GARDENISED Indoor Automatic Green Christmas Tree Stand With Water Reservoir, Adjustable Metal Claws (QI004591)
- GARDENISED Automatic Plastic Green Foot Pedal Christmas Tree Stand (QI003954)
- GARDENISED Large Rattan Collar Tree Skirt - Brown (QI003957.BR)
- GARDENISED Foldable Christmas Tree Skirt Collar Basket, Ring Base Stand Cover, Rattan Plastic, Grey (QI004155.GY)
- LEMAX MRS CLAUS GINGERBRD BAKE (34086)
- Gardenised Holiday Decor