Shop All Snow Sports Equipment
Gardenised
Kids Plastic Outdoor Snowboard Ice Sled, Single-Person, Kids over 5 Years, Blue
Mfr # QI004218.BL
Zoro # G604185599
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1
- Material Plastic - HDPE
- Depth 40
- Weight 4
- Width 9.25
Product Information
- Brand Gardenised
- MFR # QI004218.BL
- Zoro # G604185599
- UPC # 651355042186
- Country of Origin China
- Category Snow Sports Equipment
Dimensions
Height | 1 |
Depth | 40 |
Width | 9.25 |
Length | 40 |
Details
Material | Plastic - HDPE |
Weight | 4 |
Color | Blue |
Description
Snowboarding is a blast, The amazing surface of this board is embossed with a stylish design, giving it a cool flair. This snowboard is appropriate for children ages 5 and older supported weight up to 250 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Syracuse Mini Size Composite Football (214-93MC-1)
- EPIC REPELLENTS 22 lb. Mole Scram Professional Repellent (5225)
- ADAMS MFG Merlot FLD Side Table (8510-95-3734)
- WESTWARD #2 16 ga Scoop Shovel, Steel Blade, 27 in L Natural Wood Handle (4LVR7)
- GARDENISED Kids Winter Plastic Outdoor Snow Sleigh Ice Sled, Kids over 5 Years, Blue (QI004217.BL)
- PJ MASK MidWest Quality Gloves Plastic Saucer Sled 24 in (PJ50K)
- ILC Replacement For KLIM 3176000000006 (3176-000-000-006)
- FLEXIBLE FLYER SNOW SCREAMER SLED47"" (F47)
- SNOW TREK SMALL UTILITY SLED45""BLK (#946)
- ERA GROUP 60x21x6 Pro Exped Sled (6598320)
- EMSCO GROUP SLED SNOWSPRINT RACER (1159)
- Gardenised Snow Sports Equipment