Shop All Holiday Decor
Gardenised
Green Plastic Christmas Tree Stand With Screw Fastener
Mfr # QI003953
Zoro # G304102827
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15.75
- Weight 3
- Color Green
- Width 15.75
- Material Plastic
Product Information
- Brand Gardenised
- MFR # QI003953
- Zoro # G304102827
- UPC # 651355239531
- Country of Origin China
- Category Holiday Decor
Dimensions
Length | 15.75 |
Width | 15.75 |
Depth | 15.75 |
Height | 8.25 |
Details
Weight | 3 |
Color | Green |
Material | Plastic |
Description
This tree stand is perfect to hold your Christmas tree. stand is very easy to use just put in the tree and adjust the metal eye bolts that provide a stable contact between stand and tree. Holds up to 1.5 gallons of water. Green finish will add to your holiday decorations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Laminate Table, 24" W, 24" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-2424-T2222-GG)
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries (B9534C-BK)
- LIVABLISS Avant Garde AVT-2306 Machine Crafted Area Rug (AVT2306-2773)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-GK01-BK-GG)
- GARDENISED Large Rattan Collar Tree Skirt - Brown (QI003957.BR)
- GARDENISED Brown Plastic Christmas Tree Stand With Screw Fastener (QI003953.BR)
- GARDENISED Large Rattan Christmas Tree Skirt, Red (QI003957.RD)
- GARDENISED Automatic Plastic Green Foot Pedal Christmas Tree Stand (QI003954)
- GARDENISED Automatic Plastic Green Foot Pedal Christmas Tree Stand, Large 14.5-inch Dia x 3.5-inch Height (QI003954.L)
- GARDENISED Indoor Automatic Green Christmas Tree Stand With Water Reservoir, Adjustable Metal Claws (QI004591)
- IMPACT INNOVATIONS Impact Innovations Multicolored Christmas Window Clings (IG128389)
- Gardenised Holiday Decor