Shop All Planters & Window Boxes
Gardenised
Green Outdoor Waterproof Portable Plant Greenhouse with 2 Clear Zippered Windows, Small
Mfr # QI004029.S
Zoro # G604101902
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Iron Frame / PVC Cover
- Color Green
- Width 36.25
- Length 36.25
- Height 36.25
Product Information
- Brand Gardenised
- MFR # QI004029.S
- Zoro # G604101902
- UPC # 651355231597
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 36.25 |
Length | 36.25 |
Height | 36.25 |
Depth | 36.25 |
Details
Material | Iron Frame / PVC Cover |
Color | Green |
Weight | 4.25 |
Description
This greenhouse will allow your plants to grow in a loving atmosphere, they will flourish like never before. You can plant it year round the cold weathers wont damage it. The plastic cover protects it to maintains the temperature so the plants can enjoy the photosynthesis.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIMWAYS POOL SPRNG FLOAT 35X68"" (6038957)
- WALTER SURFACE TECHNOLOGIES ANTI SPATTER PUMP SPRAYER, 900ml (53L108)
- STENS Replacement Carburetor (520738)
- E-Z UP Sidewall, White, 10 ft W, 10 ft H (SWPRO310WH)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Bucket Planter, PK 4 (QI003696)
- GARDENISED Small Wooden Whiskey Barrel Planter, 12 Dia 10 High (QI003236.S)
- GARDENISED Green Outdoor Waterproof Portable Plant Greenhouse with 2 Clear Zippered Windows, Large (QI004029.L)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Garden Planter, PK 2 (QI003695)
- GARDENISED Extra Large Wooden Whiskey Barrel Planter, 18 Dia x 14 High (QI003236.L)
- GARDENISED Outdoor Garden Triple Stacked Flower Bowl Urn Tier Planter Decoration, Bronze (QI004403)
- MAYNE Nantucket 20x20 Square Planter - Graphite Grey (4846-GRG)
- Gardenised Planters & Window Boxes