Shop All Picnic Tables
Gardenised
Gray Outdoor Foldable Woodgrain Portable Picnic Table Set
Mfr # QI003910GY
Zoro # G704177203
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 28.5
- Width 53.5
- Depth 59
- Weight Capacity 44
Product Information
- Brand Gardenised
- MFR # QI003910GY
- Zoro # G704177203
- UPC # 651355239104
- Country of Origin China
- Category Picnic Tables
Dimensions
Height | 28.5 |
Width | 53.5 |
Depth | 59 |
Length | 59 |
Details
Color | Gray |
Weight Capacity | 44 |
Material | Plastic and Steel |
Description
Gather around this comfortable picnic table for family outdoor meals. Sturdy Plastic composition offers durable resilience for continual outdoor use. The table and benches are crafted from plastic for lightweight, strength, and durability. When folded, seats fully nest inside table's interior, which makes itself easy to be stored and transported. When it comes to basic outdoor furnishing, this picnic table is what every outdoor area calls for to dine in warm outdoor weathers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBELT BLADE-MOWER, 14-5/8", 5PT 14" x3" x1" (A-B1HV2201)
- JED POOL TOOLS Vacuum Head 4 in. H X 11 in. W X 13 in. L (30-171-B)
- BAYER Bayer BAY700740S Bayer Advanced 24 Hour Grub Killer Plus; Granules; 10-Pounds (BAY700740S)
- FRANKLIN SPORTS Ball Maintenance Kit (1875)
- GARDENISED Wooden Outdoor Round Picnic Table with Bench for Patio, 6- Person with Umbrella Hole- Natural (QI003904.N)
- GARDENISED Outdoor Woodgrain Picnic Table Set with Metal Frame, Gray (QI003911GY)
- GARDENISED Outdoor Wooden Patio Deck Garden 6-Person Picnic Table, for Backyard, Garden, Stained (QI004434.ST)
- GARDENISED Outdoor Wooden Patio Deck Garden 6-Person Picnic Table, for Backyard, Garden, Natural (QI004434.N)
- GARDENISED Kids Round Picnic Table Bench, Outdoor Children's Backyard Table, Dining, and Playtime Patio Table (QI004616)
- GARDENISED A-Frame Outdoor Patio Deck Garden Picnic Table, Stained (QI003905.ST)
- GLOBAL EQUIPMENT 8 ft. ADA Outdoor Steel Picnic Table, Expanded Metal, Blue (695289BL)
- Gardenised Patio Furniture