Shop All Snow Shovels
Gardenised
Extra Wide 36 in. Snow Shovel Plow Pusher Remover with Large Rugged Wheels, Heavy Duty, Black
Mfr # QI004185
Zoro # G404185317
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 15
- Length 48
- Material Plastic
- Width 35.25
- Color Black
Product Information
- Brand Gardenised
- MFR # QI004185
- Zoro # G404185317
- UPC # 651355041851
- Country of Origin China
- Category Snow Shovels
Dimensions
Length | 48 |
Width | 35.25 |
Depth | 48 |
Height | 23.75 |
Details
Weight | 15 |
Material | Plastic |
Color | Black |
Description
This snow shovel on wheels lets you stand upright with a 2-handed power grip so you can maximize power to push snow like a plow. Ideal for clearing walks and driveways of those nuisance snowfalls. Heavy-duty polyethylene blade with powder-coated steel. This snow shovel has a reinforced blade with a steel edge, allowing it to clear through the snow in one pass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-FREE Trim Free Landscape Edging, 20ft Interlocking Brick Sections, Blocks Grass and Weeds, Terracotta (2035HD)
- STENS Starter Solenoid For Ayp Husqvarna Snapper Lawn Boy Lt11 Lt12 435-103 (435-103)
- GROSFILLEX Fence Post and Base, Black, 3 ft. H (US960117)
- ZORO SELECT Water Hose, Cold, PVC, 100 ft., Green (423H88)
- GARDENISED Rooftop Rake Snow Remover, Extendable, Lightweight, Aluminum Handle Extends Up to 21 Feet (QI003670)
- GARDENISED Snow Rake Shovel for Roof Cleaning, with 21 Feet Twist-N-Lock Extendable Lightweight Aluminum Handle (QI003671)
- GARDENISED Black Heavy Duty Snow Shovel Rolling Pusher Remover with Wheels and Wide Blades (QI004186)
- GARDENISED Outdoor Extendable Aluminum Sturdy Lightweight Roof Snow Rake with Anti-Skid Handle (QI004153)
- GARDENISED Heavy Duty Snow Rolling Remover with Wheels and Wide Blade, Red (QI004205)
- SNOWEX 30" Snow Pusher Shovel with Nylon D-Grip Handle (SP-30)
- SNOW JOE Snow Shovel, 41" Poly Blade Material, 18" Blade Width (SJ-SHLV01)
- Gardenised Snow Shovels