Shop All Planters & Window Boxes
Gardenised
Extra Large Wooden Whiskey Barrel Planter, 18 Dia x 14 High
Mfr # QI003236.L
Zoro # G504102146
product price: $74.29
/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Brown
- Width 18
- Length 18
- Height 14
Product Information
- Brand Gardenised
- MFR # QI003236.L
- Zoro # G504102146
- UPC # 651355223653
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 18 |
Length | 18 |
Height | 14 |
Depth | 18 |
Details
Material | Wood |
Color | Brown |
Weight | 7.66875 |
Description
Plant your flowers in these wooden planters, which look like authentic whiskey barrels. It will mix the scent of the 1700's with the fresh smell of your flowers. Measurements include: 18 Dia at top and 14 Dia at bottom x 14 exterior height and 12.75 interior height.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACK USA Precision Commercial Battery Powered Pool Vacuum Cleaner (TR1842052)
- MTD Collar Hopper (731-1710A)
- ABSORBINE UltraShield Fly Mask With Ears WARMBLOOD (3380-XL)
- CAMCO Rhino Blaster (39080)
- GARDENISED White Vinyl Traditional Fence Design Garden Bed Elevated Screwless Raised Planter Box (QI003740.B)
- GARDENISED Classic Traditional Wood- Look Raised Outdoor Garden Bed Flower Planter Box, 48 inch, PK 4 (QI004007L.4)
- GARDENISED Small Wooden Whiskey Barrel Planter, 12 Dia 10 High (QI003236.S)
- GARDENISED Decorative Metal Hanging Planter with Tree Pots for Flowers, White and Black (QI004532)
- GARDENISED Outdoor Garden Bird Bath and Solar Powered Round Pond Fountain with Planter Bowl, Copper (QI004101)
- GARDENISED Classic Traditional Durable Wood- Look Raised Outdoor Garden Bed Flower Planter Box, Single 24 inch (QI004007S)
- MAYNE Fairfield Window Box 3' - Black (5822-B)
- Gardenised Landscaping Materials