Shop All Planters & Window Boxes
Gardenised
Classic Traditional Durable Wood- Look Raised Outdoor Garden Bed Flower Planter Box, Single 48 inch
Mfr # QI004007L
Zoro # G204102163
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material wpc
- Color Brown
- Width 48
- Length 1.5
- Height 6
Product Information
- Brand Gardenised
- MFR # QI004007L
- Zoro # G204102163
- UPC # 651355240070
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 48 |
Length | 1.5 |
Height | 6 |
Depth | 1.5 |
Details
Material | wpc |
Color | Brown |
Weight | 6 |
Description
Plant your flowers, plants, herbs or vegetables with this raised bed planter. Composed out of durable wood material that is long lasting, weather proof and easy to maintain. Ability to easily create whichever shape you desire. Experience the joys of growing your own flowers, plants, herbs or vegetables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DADANT & SONS Nylon Mesh Mosquito Netting (V01092)
- PROACTIVE SPORTS ProActive Sports MPBCP Practice Ball Combo Pack in Mesh Bag - 36 Piece (MPBCP)
- CORONA TOOLS Ratchet Pruner, 3/4" (RP 3230)
- MTD Valve Cover (951-14426)
- GARDENISED Outdoor Living Butterfly Rectangle Plant Stand, Flower Planting Pot, Antique Green (QI004123)
- GARDENISED Outdoor and Indoor Rectangle Trough Plastic Planter Box, Vegetables or Flower Planting Pot (QI004121.S)
- GARDENISED Rustic Wood- Look Plastic Half Barrel Flower Pot Garden Planter, PK 2 (QI003695)
- GARDENISED Mobile Planter Raised Garden Bed Rectangular Flower Cart with Shelf (QI003909)
- GARDENISED Decorative Mini Glazed Ceramic Bonsai Succulent Pots Flower Planter with Drainage Holes, PK 4 (QI004100)
- GARDENISED Rectangular Traditional Fence Design Vinyl Planter Box (QI004006B.L)
- GARDENCARE Plastic Grow Pots 5PK (GA2170387)
- Gardenised Landscaping Materials