Shop All Snow Shovels
Gardenised
Black Heavy Duty Snow Shovel Rolling Pusher Remover with Wheels and Wide Blades
Mfr # QI004186
Zoro # G004185298
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 7.3125
- Material Plastic
- Length 10
- Color Black
- Depth 10
Product Information
- Brand Gardenised
- MFR # QI004186
- Zoro # G004185298
- UPC # 651355041868
- Country of Origin China
- Category Snow Shovels
Dimensions
Length | 10 |
Depth | 10 |
Width | 29.75 |
Height | 51 |
Details
Weight | 7.3125 |
Material | Plastic |
Color | Black |
Description
This snow shovel on wheels lets you stand upright with a 2-handed power grip so you can maximize power to push snow like a plow. Ideal for clearing walks and driveways of those nuisance snowfalls. Heavy-duty polyethylene blade with powder-coated steel. This snow shovel has a reinforced blade with a steel edge, allowing it to clear through the snow in one pass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Essentials Organic Aerosol Ant and Roach Killer 10 oz (2356)
- COLLOMIX Paddle Coupler, 2 in. H (HF)
- GILMOUR Hose Shut-Off Valve Poly (800014-1001)
- ECHO Earth Auger, 3 In. Dia. (99944900160)
- GARDENISED Heavy Duty Snow Rolling Remover with Wheels and Wide Blade, Red (QI004205)
- GARDENISED Outdoor Extendable Aluminum Sturdy Lightweight Roof Snow Rake with Anti-Skid Handle (QI004153)
- GARDENISED Extra Wide 36 in. Snow Shovel Plow Pusher Remover with Large Rugged Wheels, Heavy Duty, Black (QI004185)
- GARDENISED Rooftop Rake Snow Remover, Extendable, Lightweight, Aluminum Handle Extends Up to 21 Feet (QI003670)
- GARDENISED Snow Rake Shovel for Roof Cleaning, with 21 Feet Twist-N-Lock Extendable Lightweight Aluminum Handle (QI003671)
- TRUE TEMPER TrueTemper® 24" Aluminum Blade Snow Pusher Shovel W/ Wood Handle (1642000)
- SUNCASTRP 24BLK Indus SnowPusher (SPF2450)
- Gardenised Snow Shovels