Shop All Wheelbarrows & Yard Carts
Gardenised
Black Firewood Log Caddy Wood Rack Stacking Holder Storage Cart Mover with Cover
Mfr # QI003733
Zoro # G404185805
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material steel
- Height 42
- Weight 19.25
- Depth 20.75
- Width 19.75
Product Information
- Brand Gardenised
- MFR # QI003733
- Zoro # G404185805
- UPC # 651355237339
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Height | 42 |
Depth | 20.75 |
Width | 19.75 |
Length | 20.75 |
Details
Material | steel |
Weight | 19.25 |
Color | Black |
Description
This cart is ideal to move around your cut firewood, and to keep it neat, dry, and clean all season long. It features a lightweight and durable design that makes maneuvering convenient. Cover made out of heavy duty polyester canvas with PVC coating, keeping the firewood dry. Two super duty tires makes it easy to roll up and down stairs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Spark Plug Cleaner, Two-way Valve, Compact (3912)
- AFTERMARKET Anti-Vibration Isolation Pad (4x4x1) for Air Compressors HVAC Motors Engine (OTK20-0455)
- OREGON Gator G5 Blade, 18-11/16" L, 3" W (596-306)
- SAMLEX AMERICA Samlex MC4-2 Multi-Contact Panel Connectors (MC4-2)
- GARDENISED Outdoor Steel Leaf Patio Lawn and Garden Storage Cart on Wheels, Green (QI004519)
- GARDENISED All Purpose Garden Cart and Leaf Collector, Bonus Hand Leaf Rakes Included (QI004031_286)
- HI-RUN Stud 30 PSI 4.8" x 4-8" 4-Ply Tire (CT1008)
- VESTIL Landscape Cart, Low Profile, Tilt, 500 lb. (LSC-2448-TC)
- MARATHON INDUSTRIES Marathon Knobby Tread Flat Free Wheelbarrow Tire (00047)
- R.W. ROGERS CO Garden Cart, 600 lb., 40 In. L, 47 In. H (RWR-PRE-880G)
- AMES 105CUFT HD Wheelbarrow (MP1010)
- Gardenised Lawn & Garden Tools