Shop All Rakes
Gardenised
Artificial Turf Garden Carpet Rake with Extendable Lightweight Telescopic Handle
Mfr # QI003972
Zoro # G304185240
product price: $47.69
/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2
- Color Green
- Material PP+PA+Iron Tube
- Weight 1.5
- Height 63
Product Information
- Brand Gardenised
- MFR # QI003972
- Zoro # G304185240
- UPC # 651355239722
- Country of Origin China
- Category Rakes
Dimensions
Length | 2 |
Height | 63 |
Depth | 2 |
Width | 18 |
Details
Color | Green |
Material | PP+PA+Iron Tube |
Weight | 1.5 |
Description
Make turf, yard, and leaf clean up fun and easy with this leaf turf rake. This yard tool lets you rake up big bunches of leaves, twigs and other debris in one big pile. Brush head protects the turf with its plastic material that is soft yet strong enough. Grip handle make it comfortable to use and sturdy handle assures durability. Easy to storage when not in use by reducing the handle length and hand it up to save space. Additionally, Adjustable telescoping handle extends from 48.5 up to 63. Easy cleaning starts with this turf rake!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERSON TACK CLOTH BC/CC 20x16 (12/BX) (GE020002B)
- AMES 30 UHMW Snow Pusher (1663000)
- STENS Flat Idler For Hustler Mini Fastrak And Mini Z 794404, Od 4", Id 11/16"; 280-922 (280-922)
- INTEX POOL JUMBO BALL 42"" (59065EP)
- GARDENISED Decorative Pair of Leaf Scoops, Hand Rakes for Lawn and Garden Cleanup, Yellow (QI003286.YL)
- GARDENISED Pair of Leaf Scoops, Hand Rakes for Lawn and Garden Cleanup (QI003286)
- BOND Spring Brace Rake (924)
- EARTHWISE 12-Inch 12-Amp Electric Corded Dethatcher (DT71212)
- CORONA TOOLS CORONA Shrub Rake, 11 Tine, Steel Tine, Wood Handle, 54 in L Handle (RK 62000)
- THE GROUNDSKEEPER II Groundskeeper II 21 in. Rake with 55 in. Green Handle (32230-GA)
- BULLY TOOLS 24-tine Thatch Rake with 63"L Fiberglass Handle (92312)
- Gardenised Rakes