Shop All Wheelbarrows & Yard Carts
Gardenised
All Purpose Garden Cart and Leaf Collector, Bonus Hand Leaf Rakes Included
Mfr # QI004031_286
Zoro # G904185831
product price: $95.89
/ea
Free Shipping & Returns
$95.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal, Plastic
- Color Green
- Length 21.5
- Weight 6.39
- Height 42
Product Information
- Brand Gardenised
- MFR # QI004031_286
- Zoro # G904185831
- UPC # 651355037335
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Length | 21.5 |
Height | 42 |
Width | 19 |
Depth | 21.5 |
Details
Material | Metal, Plastic |
Color | Green |
Weight | 6.39 |
Description
This is a great leaf and tool caddy that can be used for gardening, cleaning, or any outdoor use. It is mainly used for your garden or lawn to collect weeds, broken down branches, leaves, or other types of yard waste. Never again will you have to worry about garbage piling up in your garden. Messy garbage will now be a thing of the past!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Cap, White, 2" dia., PK10 (1007W)
- WOODLAND TOOLS GT DHandle Saw (06-5017-100)
- BIRCHWOOD CASEY Lead Remover/Polishing Cloth, 6x9 (BC-31002)
- MTD Muffler Asm (753-08256)
- GARDENISED Outdoor Steel Leaf Patio Lawn and Garden Storage Cart on Wheels, Green (QI004519)
- GARDENISED Black Firewood Log Caddy Wood Rack Stacking Holder Storage Cart Mover with Cover (QI003733)
- TRUE TEMPER Ames RP810 8 Cubic Foot Poly Wheelbarrow With Dual Wheels (RP810)
- MARATHON INDUSTRIES Marathon 20001 Pneumatic Wheelbarrow Ribbed Tread Tire (20001******)
- RIO Wonder Wheeler (WWC5-WIDE-1)
- SEYMOUR MIDWEST Wheelb.arrow, 6CuFt, Steel, FlatFree (85724)
- CRAWFORD Hanger Wheelbarrow Holds 35Lbs (CMWBH-6)
- Gardenised Wheelbarrows & Yard Carts