Shop All Planters & Window Boxes
Gardenised
Adjustable Metal Plant Holder, Flower Pot Stand Expands from 9.5- 14.5 Inches
Mfr # QI003984
Zoro # G204185258
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
- Width 11
- Length 11
- Height 15
Product Information
- Brand Gardenised
- MFR # QI003984
- Zoro # G204185258
- UPC # 651355239845
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 11 |
Length | 11 |
Height | 15 |
Depth | 11 |
Details
Material | Metal |
Color | Black |
Weight | 2.5 |
Description
Add an attractive appeal to your home or garden with this metal stand. Designed in modern style, it adds a decorative element as well as unique function. Ideal for use in your living room, office corner, next to the sofa and table. Adjustable width from 9.50- 14.50 to fit different sized planters. Easy to fit different plants and flowers such as tree plants, cactus, succulents, or flower plants. Tall and short design to suit various flower pots sizes. Decorate your home while adding a contemporary charm!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS Quik-Fold Earth Brown Rectangular Resin Folding Side Table (8510-60-3734)
- C&S PRODUCTS Sunflower Nuggets 27Oz (06110)
- PFERD Saw Chain Sharpener Tool Filing Guide and File, 732, for Sharpening 38 404 Saw Chain (17049)
- A.R. NORTH AMERICA Sludge Pump (0213000500)
- GARDENISED Elevated Outdoor Raised Rectangular Planter Bed Box Solid Wood with Steel Legs, Natural (QI004075)
- GARDENISED Green Outdoor Waterproof Portable Plant Greenhouse with 2 Clear Zippered Windows, Medium (QI004029.M)
- GARDENISED Decorative Mini Glazed Ceramic Bonsai Succulent Pots Flower Planter with Drainage Holes, PK 4 (QI004100)
- GARDENISED Classic Traditional Durable Wood- Look Raised Outdoor Garden Bed Flower Planter Box, Single 24 inch (QI004007S)
- GARDENISED Raised Garden Bed Screwless Planter Bed (QI003892.NL)
- GARDENISED Square Traditional Fence Design Vinyl Planter Box (QI004006B.S)
- CUADRILATERO 5.6 in. Assorted Color Ceramic Bird Planter Set, 3PK (CU2741515)
- Gardenised Planters & Window Boxes