G165129-BO Serape Cinco De Mayo Country & Primitive Southwest Impressions Decorative Vertical 13 x 18.5 in. Double Sided Garden Flag
Mfr # GA1485967
Zoro # G703703335
Product Information
- Brand Gardencontrol
- MFR # GA1485967
- Zoro # G703703335
- UPC # 750071552990
- Country of Origin China
- Category Flags
Description
have variety of Garden Flag for all occasions. Uniquely design for hanging indoor or outdoor use. We are committed to offering you exceptional values. Our customers enjoy displaying our Garden Flag for longer periods.
For more than a decade, weve been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that wont leave a foot print in our environment.
Specifications- Theme: Southwest
- Size: Garden Flag 13" x 18.5"
- Print: Double-Sided
- Readable: Readable Both Sides
- Material: Weather Resistant 3 Layers Blockout
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Schal Lee
- Country of Origin: Printed in USA
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Guard (753-08019)
- RV DESIGNER RV Designer H531 Privacy Latch (H531)
- TRUPER 45 in Shovel Handle (MG-PL-E)
- BRIGGS & STRATTON FILTER-A/C CARTRIDGE (790263)
- GARDENCONTROL Patriotic USA 2-Sided Impression Garden Flag - 13 x 18.5 in. (GA139012)
- GARDENCONTROL Christmas Kitty Winter - Seasonal Christmas Impressions Decorative Vertical Garden Flag - 13 x 18.5 in. (GA866214)
- GARDENCONTROL Snowmen Hot Cocoa Winter - Seasonal Christmas Impressions Decorative Vertical Garden Flag - 13 x 18.5 in. (GA962395)
- GARDENCONTROL 13 x 18.5 in. India Friendship Flags of the World Impressions Decorative Vertical Double Sided Garden Flag (GA1485931)
- GARDENCONTROL 13 x 18.5 in. Santa Portrait Burlap Winter Christmas Impressions Decorative Vertical Double Sided Garden Flag (GA1486362)
- GARDENCONTROL 13 x 18.5 in. Our Lady of Fatima Burlap Inspirational Faith & Religious Impressions Decorative Vertical Double Sided Garden Flag (GA1486163)
- POINT LIGHTING FAA Windsock Orange Nylon 8-foot (PL10063-CH)
- Gardencontrol Flags, Banners & Accessories