Shop All Flags
Gardencontrol
Cuba 2-Sided Impression Garden Flag - 13 x 18.5 in.
Mfr # GA844465
Zoro # G203703569
product price: $35.65
/ea
$35.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gardencontrol
- MFR # GA844465
- Zoro # G203703569
- UPC # 753153438212
- Country of Origin China
- Category Flags
Description
Features
- Cuba 2-Sided Impression Garden Flag
- With a 3" Pole Sleeve
- All Weather Resistant Pro Guard Polyester Soft to the Touch Material
- Designed to Hang Vertically
- Double Sided - Reads Correctly on Both Sides
- Original Artwork by
- Eco Friendly Procedures
- Proudly Produced in the United States of America
- Pole Not Included
- Material: Polyester
- Size: 13 x 18.5 in.
- Dimension: 18.5" H x 13" W x 0.2" L
- Weight: 4 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITY PICKERS Crop Prop Modular Trellis System, Build Trellis as Plants Grow, Great for Tomatoes and Vegetables (2322-1)
- TECUMSEH Breather (28423)
- WESTWARD Westward Handle Grip, 1-1/2" inside Dia. (TT3810104G)
- WESTWARD Snow Shovel, 25 in Steel D-Grip Handle, Poly Blade Material, 10 3/4 in Blade Width (38ZF78)
- GARDENCONTROL 13 x 18.5 in. Apple Basket Burlap Food Fruits Impressions Decorative Vertical Double Sided Garden Flag (GA1486168)
- GARDENCONTROL 13 x 18.5 in. Mom Grandma Burlap Summer Mothers Day Impressions Decorative Vertical Double Sided Garden Flag (GA1486516)
- GARDENCONTROL Christmas Kitty Winter - Seasonal Christmas Impressions Decorative Vertical Garden Flag - 13 x 18.5 in. (GA866214)
- GARDENCONTROL Patriotic USA 2-Sided Impression Garden Flag - 13 x 18.5 in. (GA139012)
- GARDENCONTROL 13 x 18.5 in. Suzani Give Thanks Fall - Seasonal Thanksgiving Impressions; Decorative Vertical Garden Flag (GA948847)
- GARDENCONTROL Snowmen Hot Cocoa Winter - Seasonal Christmas Impressions Decorative Vertical Garden Flag - 13 x 18.5 in. (GA962395)
- NYLGLO Minnesota State Flag, 3x5 Ft (142760)
- Gardencontrol Flags, Banners & Accessories