Shop All Flags
Gardencontrol
13 x 18.5 in. India Friendship Flags of the World Impressions Decorative Vertical Double Sided Garden Flag
Mfr # GA1485931
Zoro # G503703184
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gardencontrol
- MFR # GA1485931
- Zoro # G503703184
- UPC # 750071531261
- Country of Origin China
- Category Flags
Description
13 x 18.5 in. India Friendship Flags of the World Impressions Decorative Vertical Double Sided Garden Flag
For more than a decade, we've been dedicated to manufacturing flags with no comparison in quality and beautiful designs. Our flags are made with our Pro Guard material that is soft to the touch and designs can be read correctly on the flag. A feature that our customers will love. We are committed to using eco-friendly inks that won't leave a foot print in our environment.
Features- US Friendship Beautiful Mini Garden Flag
- have variety of Garden Flag for all occasions
- Uniquely design for hanging indoor or outdoor use
- We are committed to offering you exceptional values
- Our customers enjoy displaying our Garden Flag for longer periods
- 1 Piece x Garden Flag 13" x 18.5" Package Decorative Flags
- Theme: US Friendship
- Size: 13 x 18.5 in.
- Print: Double-Sided
- Readable: Readable Both Sides
- Material: Weather Resistant 3 Layers Blockout
- Stitching: Double Stitched
- Display: Vertical
- Hang Type: Sleeve
- Artist: Rick Bars
- Origin: Printed In USA
- Location: Garden Flag
- Weight: 0.21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZGOAL EZGoal 65121 Hockey Backstop Kit With Targets 10 x 6 Ft. (65121)
- JIFFY Peat Pots Brn 3 in. 2 22PK (JP322)
- AFTERMARKET Tachometer Cable Fits John Deere 520 530 AR20829R Gas All Fuel (AB5241R)
- ECHO 12" Gas Gas Powered Pole Saw (PPT-2620)
- GARDENCONTROL 13 x 18.5 in. Suzani Give Thanks Fall - Seasonal Thanksgiving Impressions; Decorative Vertical Garden Flag (GA948847)
- GARDENCONTROL 13 x 18.5 in. Our Lady of Fatima Burlap Inspirational Faith & Religious Impressions Decorative Vertical Double Sided Garden Flag (GA1486163)
- GARDENCONTROL 13 x 18.5 in. Apple Basket Burlap Food Fruits Impressions Decorative Vertical Double Sided Garden Flag (GA1486168)
- GARDENCONTROL Patriotic USA 2-Sided Impression Garden Flag - 13 x 18.5 in. (GA139012)
- GARDENCONTROL Snowmen Hot Cocoa Winter - Seasonal Christmas Impressions Decorative Vertical Garden Flag - 13 x 18.5 in. (GA962395)
- GARDENCONTROL 13 x 18.5 in. Santa Portrait Burlap Winter Christmas Impressions Decorative Vertical Double Sided Garden Flag (GA1486362)
- NYLGLO State Flag, Texas, 8ftH x 12ftW, 200D Nylon (145284)
- Gardencontrol Flags, Banners & Accessories