Shop All Appliance Parts
Gardena
Gardena 36001-1 Hose Accessory Adapter 0.62 & 0.5 in.
Mfr # 7439839
Zoro # G403920056
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Gardena
- MFR # 7439839
- Zoro # G403920056
- UPC # 66283015100
- Country of Origin China
- Category Appliance Parts
Description
Features
- Material : Nylon/ABS
- Hose Diameter : 5/8" & 1/2"
- Gender : Male
- Fitting connection type : Threaded
- Fits all nozzles/sprinklers
- Easy screw in fit
- Dimension: 5.1" H x 4.1" W x 1" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE SNAX. Candy Assortments, All Tyme Candy Mix, 1 lb Bag (00652)
- ALLPOINTS Fibre Washer, Size 22 1-5/8 Od X 7/8 Id (321151)
- STAR MANUFACTURING Power Cord - 20 Amp (2E-Z2935)
- HENNY PENNY Heater 208 Volt 1550W (45065-03)
- NATIONAL PRESTO Seal Ring W/Over Presplg (09985)
- ZUMEX Securing Knobs Rubber Joint 2 (S3300670-01)
- THRIFCO PLUMBING Stainless Steel 7/8 Inch O.D. Water Heater Flex Hose With 3/4 I (4401998)
- SUPCO Range Anti-Tip Bracket (RP65651)
- ALLIANCE SLEEVE SS SHAFT SEAL 2SP C30 (F8312004P)
- PETRA PETRA LTF Supurr-Flex Lint Trap Kit (LTF)
- ALLIANCE ASSY, BULB PRESSURE (205241)
- Gardena Appliance Parts